Shop All Furnace and Heater Parts
Honeywell Home
DIRECT IGNITION 2SG, 3/4" X 3/4", 1.6/3.7"
Mfr # VR8305Q4153T
Zoro # G6759769
product price: $217.99
/ea
Sold in multiples of 12 for $2,615.88
Free Shipping & Returns
$2,615.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC
- Height 5-3/8 in
- Width 5-1/16 in
- Includes 3/4 in. to 1/2 in. reducer bushings and an LP conversion kit
- Depth 2-11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # VR8305Q4153T
- Zoro # G6759769
- UPC # 085267687850
- Country of Origin Mexico
- Category Furnace and Heater Parts
Dimensions
Height | 5-3/8 in |
Width | 5-1/16 in |
Depth | 2-11/16 in |
Details
Item | DIRECT IGNITION 2SG,3/4" X 3/4",1.6/3.7" |
Voltage | 24V AC |
Includes | 3/4 in. to 1/2 in. reducer bushings and an LP conversion kit |
Standards | CSA Certified |
Application | Two Stage |
Ignition System | Direct Ignition |
Description
DIRECT IGNITION 2SG,3/4 In. X 3/4 In.,1.6/3.7 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS COMFORT PRODUCTS Hearth Heater, Propane, Top Vent Vent Type, Gravity Convection (6501521A)
- DAYTON Electric Fan Coil Heater, 480V, 3Ph, 7.5kW (2HCZ1)
- DUNDAS JAFINE 8 in. x 15 in. Magnetic Vent Cover White, 3PK (MVC815)
- MOVINCOOL Accordion Self Supported Air Duct (LAY45810-0030)
- HONEYWELL HOME MEDIUM COVER PLATES, 6-7/8" X 5", PK 12 (50007298-001)
- HONEYWELL HOME Replacement Tank and Gasket for Honeywel (50033181-001)
- HONEYWELL HOME WIRED OUTDOOR TEMPERATURE SENSOR (C7089U1006)
- HONEYWELL HOME DIVERTING VALVE 120/60, 1/2" SWEAT (V4044A1019)
- HONEYWELL HOME DS06 "DIALSET" LOW LEAD PRESSURE REGULAT (DS06-105-DUT-LF)
- HONEYWELL HOME DS06 "DIALSET" LOW LEAD PRESSURE REGULAT (DS06-101-DUT-LF)
- WHITE-RODGERS 3098-156 Plug-In Mercury Flame (3098-156)
- Honeywell Home Furnace and Heater Parts