Shop All Humidifier and Dehumidifier Parts
This Product is Discontinued
Honeywell Home
Dehumidistat, Wall or Duct Mount, 24V (Discontinued)
Mfr # H8908DSPST
Zoro # G2127903
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height (In.) 2 1/2 in
- Differential (RH %) 4 to 6
- Switch Action Close on Rise
- Mounting Wall or Return Duct
- Depth (In.) 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Home
- MFR # H8908DSPST
- Zoro # G2127903
- UPC # 085267312509
- Country of Origin China
- Category Humidifier and Dehumidifier Parts
Dimensions
Height (In.) | 2 1/2 in |
Depth (In.) | 5 1/2 in |
Width (In.) | 4 in |
Overall Width | 1 7/8 in |
Overall Depth | 3 1/4 in |
Overall Height | 5 in |
Details
Item | Dehumidifier Controller |
Differential (RH %) | 4 to 6 |
Switch Action | Close on Rise |
Mounting | Wall or Return Duct |
Switch Type | SPST |
Adjustable Range | 20 to 80% RH |
Voltage | 24 V AC |
Includes | Installation Manual, Instruction Manual |
Control Range | 10% to 20% |
Humidity Differential | 60% to 80% |
Contact Form | SPST |
Input Voltage | 24V AC |
Color | White |
Product Type | Humidistat |
Description
Dehumidifier Controller, Product Type Humidistat, Control Range 10 Percent to 20 Percent, Humidity Differential 60 Percent to 80 Percent, Input Voltage 24V AC, Switch Action Close on Rise, Contact Form SPST, Mounting Location Duct Mount, Wall Mount, Overall Height 5 in, Overall Depth 3 1/4 in, Overall Width 1 7/8 in, Includes Installation Manual, Instruction Manual, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.