Shop All Thermostat Guards and Accessories
Honeywell Home
Decorative Cover Plate, Wall Mount, White
Mfr # 50000066-001
Zoro # G3157761
original price:
$18.15
5% off
new price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Includes Mounting Hardware
- Color White
- Type Wall Mount
- For Use With Mfr. No. T8775A1009, T8775C1005
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # 50000066-001
- Zoro # G3157761
- UPC # 085267251396
- Country of Origin United States
- Category Thermostat Guards and Accessories
Dimensions
Dia. (In.) | 5 1/2 in |
Overall Width | 5 1/2 in |
Overall HxW | 5 1/2 in x 5 1/2 in |
Overall Height | 5 1/2 in |
Details
Item | Decorative Cover Plate |
Material | Plastic |
Includes | Mounting Hardware |
Color | White |
Type | Wall Mount |
For Use With | Mfr. No. T8775A1009, T8775C1005 |
Compatible Manufacturer Model Number | T8775, T87K, T87N |
Accessory Type | Cover Plate |
Compatible Brand and Series | Honeywell T8775, T87K, and T87N Series |
Mounting Direction/Shape | Round |
Shape | Round |
Color/Material | White; Plastic |
Description
Decorative Cover Plate, White, Compatible Brand and Series Honeywell T8775, T87K, and T87N Series, Compatible Grainger Part Number 4EY30, 4EY31, Compatible Manufacturer Model Number T8775, T87K, T87N, Includes Mounting Hardware, Plastic, Overall Height 5 1/2 in, Overall Width 5 1/2 in, Round, Mounting Direction/Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Boiler Drain Valve, 3/4" Pipe Size (20273)
- OATEY Roof Vent Flashing, 3in. (11866)
- L.B. WHITE Portable Forced Air Gas Heater, 120V AC, 1 Phase (CP400DF)
- MASTERCOOL Gauge Set, Dual 134A/R-12 Aluminum (98661-PRO)
- HONEYWELL HOME Wire Adapter, Mount At Equipment, White (THP9045A1098/U)
- HONEYWELL HOME ELECTRIC HEAT THERMOSTAT SPST, BIMETAL SN (T498B1553)
- HONEYWELL HOME Equipment Interface Module, Redlink Enabled Wireless, Premier White (YTHM5421R1010/U)
- HONEYWELL HOME Electric Heat Interface Module, Redlink Enabled, White (TLM1110R1000)
- HONEYWELL HOME MEDIUM METAL UNIVERSAL THERMOSTAT GUARD (TG511D1004)
- HONEYWELL HOME VERTICAL COOL ONLY MECHANICAL THERMOSTAT (T834L1004)
- ROBERTSHAW Electric Thermostat (5300-200)
- Honeywell Home Thermostat Guards and Accessories