Shop All Motorized Dampers Accessories
Honeywell Home
Damper Regulator, 14 in. L
Mfr # CPR14
Zoro # G4420285
product price: $60.39
/ea
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement
- Length (In.) 14 in
- Accessory Type Damper Regulator
- Product Type Damper Regulator
- Compatible with Manufacturer Model Number CPRD14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # CPR14
- Zoro # G4420285
- UPC # 085267677493
- Country of Origin Mexico
- Category Motorized Dampers Accessories
Dimensions
Length (In.) | 14 in |
Overall Width | 2 3/8 in |
Overall Length | 2 in |
Overall Height | 2 3/8 in |
Details
Item | Damper Regulator |
Type | Replacement |
Accessory Type | Damper Regulator |
Product Type | Damper Regulator |
Compatible with Manufacturer Model Number | CPRD14 |
Compatible Grainger Part Number | 48KT73 |
Compatible with Manufacturer Model Number [NEW] | CPRD14 |
Compatible with Manufacturer Part Number | CPRD14 |
Compatible Manufacturer Part Number | CPRD14 |
Compatible Manufacturer Model Number | CPRD14 |
For Use with Mfr. Model Number | CPRD14 |
For Use With Mfr. Model Number | CPRD14 |
Description
Damper Regulator, Overall Length 2 in, Overall Height 2 3/8 in, Overall Width 2 3/8 in, Product Type Damper Regulator, Compatible with Grainger Part Number 48KT73, Compatible with Manufacturer Model Number CPRD14, Nameplate Voltage Not Applicable, Includes Not Applicable, Fusible Link Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLER & PALAU Speed Control, Slide Type (SCS5)
- CARRIER Limit Switch, 200 deg. F, M/R (HH18HA199)
- GOODMAN 4810006S Flue Collector Box Kit (4810006S)
- MAXX AIR Whole House Exhaust Fan 120 V, 6,800 / 9,700 CFM (CX36BD2SPD)
- HONEYWELL HOME Damper Regulator, 12 in. L (CPR12)
- HONEYWELL HOME Floating Actuator for VC Series Valves (VC6934ZZ11)
- HONEYWELL HOME Damper Motor, 24V (M847D-VENT)
- HONEYWELL HOME Valve Actuator, Two Position Line Voltage (VC4011ZZ11)
- HONEYWELL HOME Valve Actuator, Two Position Low Voltage (VC2114ZZ11)
- HONEYWELL HOME Damper Motor, 24V (M847D-ZONE)
- JOHNSON CONTROLS Remote Mount Kit (M9208-100)
- Honeywell Home Motorized Dampers Accessories