Shop All Motorized Dampers Accessories
Honeywell Home
Damper Motor, 24V
Mfr # M847D-ZONE
Zoro # G4420361
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement
- Input Voltage 24
- For Use With Mfr. No. ARD, Mfr. No. ARDTZ, Mfr. No. ZD, Mfr. No. ZDTZ
- Accessory Type Damper Motor
- Compatible with Manufacturer Model Number Mfr. No. Ard, Mfr. No. Ardtz, Mfr. No. Zd, Mfr. No. Zdtz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # M847D-ZONE
- Zoro # G4420361
- UPC # 085267353069
- Country of Origin Mexico
- Category Motorized Dampers Accessories
Dimensions
Overall Width | 2 3/8 in |
Overall Length | 3 3/8 in |
Overall Height | 4 1/2 in |
Details
Item | Damper Motor |
Type | Replacement |
Input Voltage | 24 |
For Use With | Mfr. No. ARD, Mfr. No. ARDTZ, Mfr. No. ZD, Mfr. No. ZDTZ |
Accessory Type | Damper Motor |
Compatible with Manufacturer Model Number | Mfr. No. Ard, Mfr. No. Ardtz, Mfr. No. Zd, Mfr. No. Zdtz |
Product Type | Damper Motor |
Nameplate Voltage | 24V DC |
Compatible Manufacturer Part Number | Mfr. No. Ard, Mfr. No. Ardtz, Mfr. No. Zd, Mfr. No. Zdtz |
Compatible with Manufacturer Model Number [NEW] | Mfr. No. Ard, Mfr. No. Ardtz, Mfr. No. Zd, Mfr. No. Zdtz |
Compatible with Manufacturer Part Number | Mfr. No. Ard, Mfr. No. Ardtz, Mfr. No. Zd, Mfr. No. Zdtz |
Compatible Grainger Part Number | 279C19, 48KT55, 48KT56, 48KT57, 48KT58, 48KT59, 48KT60, 48KT61, 48KT62, 48KT63, 48KT64, 48KT65 |
Compatible Manufacturer Model Number | Mfr. No. Ard, Mfr. No. Ardtz, Mfr. No. Zd, Mfr. No. Zdtz |
For Use with Mfr. Model Number | Mfr. No. Ard, Mfr. No. Ardtz, Mfr. No. Zd, Mfr. No. Zdtz |
For Use With Mfr. Model Number | Mfr. No. Ard, Mfr. No. Ardtz, Mfr. No. Zd, Mfr. No. Zdtz |
Description
Damper Motor, Overall Length 3 3/8 in, Overall Height 4 1/2 in, Overall Width 2 3/8 in, Product Type Damper Motor, Compatible with Grainger Part Number 279C19, 48KT55, 48KT56, 48KT57, 48KT58, 48KT59, 48KT60, 48KT61, 48KT62, 48KT63, 48KT64, 48KT65, Compatible with Manufacturer Model Number Mfr. No. Ard, Mfr. No. Ardtz, Mfr. No. Zd, Mfr. No. Zdtz, Nameplate Voltage 24V DC, Includes Not Applicable, Fusible Link Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 10 In. ID, 25 ft. L, PVC (2024-1000-2025)
- GREENSEAM Round 90 Degree Elbow, 14 in Duct Dia, Galvanized Steel, 24 GA, 17 in W, 17-1/2" L, 17 in H (GRAE1490GA24)
- MAXX AIR 18 In. Heavy Duty Exhaust Fan with Automatic Shutter (IF18UPS)
- EVERPURE Scalestick - Ss-Xl (EV9799-42)
- HONEYWELL HOME Valve Actuator, Two Position Low Voltage (VC2114ZZ11)
- HONEYWELL HOME Valve Actuator, Two Position Line Voltage (VC4011ZZ11)
- HONEYWELL HOME Damper Regulator, 14 in. L (CPR14)
- HONEYWELL HOME Damper Regulator, 12 in. L (CPR12)
- HONEYWELL HOME Damper Motor, 24V (M847D-VENT)
- HONEYWELL HOME Floating Actuator for VC Series Valves (VC6934ZZ11)
- HONEYWELL T822L1000 24V Vertical Mount (T822L1000)
- Honeywell Home Dampers