Shop All Thermostat Guards and Accessories
Honeywell Home
Cover Plate, Plastic, White
Mfr # 50001137-001
Zoro # G3211765
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Includes Cover Plates; Bracket for J-Boxes; Mounting Hardware
- Color White
- Height (In.) 5 in
- For Use With Mfr. No. TH5110D1006, TH5110D1022
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Home
- MFR # 50001137-001
- Zoro # G3211765
- UPC # 085267258364
- Country of Origin United States
- Category Thermostat Guards and Accessories
Dimensions
Height (In.) | 5 in |
Width (In.) | 6 7/8 in |
Overall Width | 5 1/2 in |
Overall HxW | 4 5/16 in x 5 1/2 in |
Overall Height | 4 5/16 in |
Details
Item | Cover Plate |
Material | Plastic |
Includes | Cover Plates; Bracket for J-Boxes; Mounting Hardware |
Color | White |
For Use With | Mfr. No. TH5110D1006, TH5110D1022 |
Type | Plastic |
Shape | Rectangle |
Accessory Type | Cover Plate |
Compatible Manufacturer Model Number | TH5110D1006, TH5110D1022 |
Mounting Direction/Shape | Horizontal |
Color/Material | White, Plastic |
Compatible Brand and Series | FocusPRO TH5110 Series |
Mounting Direction | Horizontal |
Description
Cover Plate, White, Compatible Brand and Series FocusPRO TH5110 Series, Compatible Grainger Part Number 4YE42, 4YE43, Compatible Manufacturer Model Number TH5110D1006, TH5110D1022, Includes Cover Plates; Bracket for J-Boxes; Mounting Hardware, Plastic, Horizontal, Overall Height 4 5/16 in, Overall Width 5 1/2 in, Rectangle, Mounting Direction/Shape Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Strip Heater, 10-1/2 In. L, 1200 Deg F (OS1410-400A)
- PLASTIC SUPPLY 10-12"dia 20.25"L 45 Degrees PVC In Cut Y Branc, 12 in x 10 in Duct Dia, 20-1/4" L (PVCSW12X10)
- MARS Contactor, 120V 30A 3P Dp, Ms61431 (61431)
- SUPCO High Temp Chart Recorder (CR87HT)
- HONEYWELL HOME Wireless Indoor Sensor, Redlink Enabled Wireless, Premier White (C7189R1004)
- HONEYWELL HOME MEDIUM METAL UNIVERSAL THERMOSTAT GUARD (TG511D1004)
- HONEYWELL HOME ELECTRIC HEAT THERMOSTAT SPST, BIMETAL SN (T498A1810)
- HONEYWELL HOME COOL ONLY MECHANICAL THERMOSTAT, PREMIER WHITE (T812D1009)
- HONEYWELL HOME Electric Heat Interface Module, Redlink Enabled, White (TLM1110R1000)
- HONEYWELL HOME ELECTRIC HEAT THERMOSTAT DPST, BIMETAL SN (T410B1004)
- ZORO SELECT Universal Thermostat Guard, Off-White, Metal (13J048)
- Honeywell Home Thermostats