Honeywell Home

Conversion Kit, Inlet/Outlet 1/2 x 1/2 In


product price: $384.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width (In.) 3 7/8 in
  • Retries Continuous
  • Includes Gas Valve, Ignition Cable, Ignition Module, Pilot Burner Hardware, Wiring Harness
  • Method of Opening Standard
  • Inlet/Outlet (In.) 1/2 x 1/2
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width (In.) 3 7/8 in
Depth (In.) 2 5/8 in
Height (In.) 3 15/16 in

Description

Intermittent Pilot Ignitor, Product Type Intermittent Pilot Ignitor, Maximum Operating Temperature 165 Degrees F, Minimum Operating Temperature -40 Degrees F, Lock Out Time 15 sec, Pre-Purge Time 30 sec, Number of Retries 3, Main Valve Current Output 24 A, Flame Sensor Current Output 1 uA, Ignition Cycle Time 90 seconds (Spark), Automatic Reset Time 5 min, Control Voltage 24V AC, Thermostat Anticipator Setting Thermostat Anticipator, Input Voltage 24V AC, For Fuel Type LP, Natural Gas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.