Shop All Balancing and Zoning Dampers
Honeywell Home
Bypass Damper, Gr/Rd/Steel, 14 in. Dia.
Mfr # CPRD14
Zoro # G4420319
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Galvanized Steel
- Color Gray, Red, Steel
- Ambient Humidity Range (%) 5 To 90
- Dia. (In.) 14 in
- Application Controls Air Flow In Heating And Cooling Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # CPRD14
- Zoro # G4420319
- UPC # 085267173865
- Country of Origin Mexico
- Category Balancing and Zoning Dampers
Dimensions
Dia. (In.) | 14 in |
Overall Height | 38 3/8 in |
Rough Opening Width | 14 in |
Overall Diameter | 14 in |
For Nominal Duct Diameter | 14 in |
Rough Opening Length | 14 in |
Overall Width | 41 5/8 in |
Overall Length | 44 1/8 in |
Rough Opening Diameter | 14 in |
Details
Item | Round Bypass Zoning Damper,Steel,14" dia |
Blade Material | Galvanized Steel |
Color | Gray, Red, Steel |
Ambient Humidity Range (%) | 5 To 90 |
Application | Controls Air Flow In Heating And Cooling Systems |
For Use With | Forced Air Zone Control Panels And Static Pressure Control |
Frame Material | Steel |
Damper Type | Dynamic |
Series | CPRD |
For Duct Shape | Round |
Damper Application | Zoning |
Counterbalanced | Yes |
Rough Opening Shape | Round |
Nameplate Voltage | 24V DC |
Description
Round Bypass Zoning Damper,Steel,14 In. dia, For Nominal Duct Diameter 14 in, Damper Application Zoning, Number of Panels Not Applicable, Overall Height 38 3/8 in, Overall Length 44 1/8 in, Rough Opening Shape Round, For Duct Shape Round, Overall Width 41 5/8 in, Frame Material Thickness Not Applicable, Blade Material Galvanized Steel, Maximum Air Pressure Not Applicable, Overall Diameter 14 in, Rough Opening Length 14 in, Rough Opening Width 14 in, Damper Type Dynamic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELAVAN Nozzle, Solid, GPH 1.25X, Spray Angle 80B (2559GU)
- FIREYE Ep160 Programmer Module. (EP160)
- HIGHSIDE CHEMICALS Joint Sealing Compound, 1 oz., Blue (HS10001)
- PARKER Valve, Expansion (A-2)
- HONEYWELL HOME Round Damper, Gr/Rd/Steel, 8 in. Dia. (EARD8TZ)
- HONEYWELL HOME Bypass Damper, Gr/Rd/Steel, 12 in. Dia. (CPRD12)
- HONEYWELL HOME Round Damper, Gr/Rd/Steel, 16 in. Dia. (ARD16TZ)
- HONEYWELL HOME Round Damper, Gr/Rd/Steel, 8 in. Dia. (ARD8TZ)
- HONEYWELL HOME Round Damper, Gr/Rd/Steel, 14 in. Dia. (ARD14TZ)
- HONEYWELL HOME Round Damper, Gr/Rd/Steel, 12 in. Dia. (ARD12TZ)
- HONEYWELL Zd20X6Tz 24V Automatic (ZD20X6TZ)
- Honeywell Home Balancing and Zoning Dampers