Shop All Furnace and Heater Parts
Honeywell Home
BUILDER PACK, V8043E1012 3/4" SWEAT WITH END SWITCH, T822K1018
Mfr # Y496A1074
Zoro # G9106774
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4 in
- Nominal Capacity 3.5 Cv
- Voltage 24V AC
- Color White
- Application Single Stage Heating Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # Y496A1074
- Zoro # G9106774
- UPC # 085267164511
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Pipe Size | 3/4 in |
Details
Item | BUILDER PACK,V8043E1012 3/4" SWEAT WITH |
Nominal Capacity | 3.5 Cv |
Voltage | 24V AC |
Color | White |
Application | Single Stage Heating Only |
Standards | UL Listed |
Description
BUILDER PACK,V8043E1012 3/4 In. SWEAT WITH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL DYNAMICS Continental Dynamics® Premium 36" Non Oscillating Pedestal Fan - 1/2 HP - TEAO Motor - 8200 CFM (292654)
- MAJESTIC PET Majestic DVP48 48 in. Double Wall Pipe (DVP48)
- MANITOWOC Ice Machine Cleaner, 16 oz., Green (5162)
- UNIWELD Barrier Hose Set, 5 ft. (HC5SMB)
- HONEYWELL HOME MEDIUM COVER PLATES, 6-7/8" X 5", PK 12 (50007298-001)
- HONEYWELL HOME REPLACEMENT COVER FOR TRUESTEAM HUMIDIFIERS (50028004-001)
- HONEYWELL HOME REPLACEMENT SOLENOID VALVE FOR TRUEEASE (50041883-001)
- HONEYWELL HOME PARALLEL BLADE ZONE DAMPER, 16X10, TRUEZON (ZD16X10TZ)
- HONEYWELL HOME AQUASTAT, RANGE 100 TO 200F, 1-1/2 TO 3" I (L4080B1352)
- HONEYWELL HOME SAFETY SWITCH, 45 SEC, 120V, 60HZ (R8184G4082)
- WHITE-RODGERS NG, LP or Mixed Gas Plug-In, 1 Ea PK (30A46 005S1)
- Honeywell Home Furnace and Heater Parts