Shop All Aquastat Relays
Honeywell Home
Aquastat Controller, Set At 240 F
Mfr # L4006B1155
Zoro # G3165127
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 100 Degrees to 240 Degrees F
- Differential 5 Degrees to 30 Degrees F Adj.
- Width (In.) 2 in
- Locked Rotor Amps @ 240V 30.6 A
- Application Circulator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # L4006B1155
- Zoro # G3165127
- UPC # 085267048828
- Country of Origin Mexico
- Category Aquastat Relays
Dimensions
Width (In.) | 2 in |
Insulation Depth (In.) | 3 in |
Height (In.) | 8 5/8 in |
Depth (In.) | 2 1/8 in |
Bulb Size (In.) | 3/8 X 2 7/8 |
Overall Depth | 2 1/8 in |
Spud Size | 3/4 in NPT |
Capillary Tube Length | 3 in |
Probe Length | 2 7/8 in |
Overall Width | 2 in |
Overall Height | 5 5/8 in |
Insulation Depth | 1 1/2 in, 3 in |
Probe Diameter | 3/8 in |
Description
Immersion Controller, Application Circulator, Maximum Control Temperature 240 Degrees F, Minimum Control Temperature 100 Degrees F, Differential Temperature 5 Degrees F to 30 Degrees F Adjustable, Mounting Orientation Horizontal, Vertical, Number of Switches 1, Switch Action Breaks, Burner Circuit Voltage Type Millivolt, Capillary Tube Length 3 in, Spud Size 3/4 in NPT, Contact Form SPST, Multizone Control Compatible Not Applicable, Product Type Immersion Controller, Sensor Location Remote
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC FILTER 30X36X2 MERV 10 MPR 1000 3 PIECES ACTUAL SIZE 295 X 3588 X 175 MADE IN THE US (WY-0QYB-2)
- WESTWARD Spring Lock Coupler Tool Set, A/C (1YMH1)
- LOCHINVAR Heating Element, Water Heater (100108290)
- ERIE Zone Valve, 2 Way, 1/2" Sweat, 1.0 CV (VT2211)
- HONEYWELL HOME Well Immersion Control (L6006A1145)
- HONEYWELL HOME Aquastat Controller, 100 F - 240 F (L4006E1117)
- HONEYWELL HOME General Purpose Relay (12A), Dpst N.O. ( (R8222U1079)
- HONEYWELL HOME Aquastat Controller, High Limit Manual (L4006E1091)
- HONEYWELL HOME Triple Aquastat, Burner Control, 130F-240F (L8124L1011)
- HONEYWELL HOME Aquastat Controller, 100 F - 200 F (L4006E1125)
- HONEYWELL HOME Hot Water Control (L6006C1018)
- Honeywell Home Aquastat Relays