Shop All Aquastat Relays
Honeywell Home
Aquastat Controller, Oil Electronic
Mfr # L7224U1002
Zoro # G1337122
original price:
$276.99
8% off
new price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 130 Degrees to 240 Degrees F
- Differential 5 Degrees to 20 Degrees F
- Locked Rotor Amps @ 240V 22.2 A
- Mounting Vertical
- Locked Rotor Amps @ 120V 3.8 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # L7224U1002
- Zoro # G1337122
- UPC # 085267255431
- Country of Origin Mexico
- Category Aquastat Relays
Dimensions
Height (In.) | 7 1/8 in |
Width (In.) | 4 1/4 in |
Depth (In.) | 2 5/8 in |
Capillary Tube Length | 12 in |
Overall Height | 7 1/8 in |
Overall Depth | 2 5/8 in |
Overall Width | 4 1/4 in |
Description
Immersion Controller, Application High Limit, Low Limit, Maximum Control Temperature 240 Degrees F, Minimum Control Temperature 130 Degrees F, Differential Temperature 10 Degrees F to 25 Degrees F Adjustable (Low Limit), 5 Degrees F to 20 Degrees F Adjustable (High Limit), Mounting Orientation Horizontal, Vertical, Number of Switches 3, Burner Circuit Voltage Type Low Voltage, Capillary Tube Length 12 in, Spud Size Not Applicable, Contact Form Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CADET MFG 120240V WHT Thermostat (8732)
- TRUE Drawer Roller, True Drawered Units (921847)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650600012)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 10"x24"x1" (274-100-240)
- HONEYWELL HOME Aquastat Controller, 40 - 180 F (L4006A1959)
- HONEYWELL HOME Triple Aquastat, Burner Control, 130F-240F (L8124L1011)
- HONEYWELL HOME Hot Water Control (L6006C1018)
- HONEYWELL HOME Relay, Aquastat (L8148J1009)
- HONEYWELL HOME Aquastat Controller, High/Low Limit (L4006A2007)
- HONEYWELL HOME General Purpose Relay (12A), Dpst N.O. ( (R8222U1079)
- HONEYWELL L4006G1006 Aquastat 100F-200F (L4006G1006)
- Honeywell Home Aquastat Relays