Shop All Aquastat Relays
Honeywell Home
Aquastat Controller, High/Low Limit
Mfr # L4006A2007
Zoro # G2744253
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 100 Degrees to 240 Degrees F
- Differential 5 Degrees to 30 Degrees F Adj.
- Locked Rotor Amps @ 120V 48 A
- Insulation Depth (In.) 3 in
- Agency Compliance UL & CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # L4006A2007
- Zoro # G2744253
- UPC # 085267048712
- Country of Origin Mexico
- Category Aquastat Relays
Dimensions
Insulation Depth (In.) | 3 in |
Depth (In.) | 2 1/8 in |
Width (In.) | 2 in |
Bulb Size (In.) | 3/8 X 2 7/8 |
Spud Size (In.) | 3/4 |
Height (In.) | 8 5/8 in |
Insulation Depth | 3 in |
Overall Depth | 2 1/8 in |
Probe Length | 2 7/8 in |
Overall Height | 5 5/8 in |
Capillary Tube Length | 3 in |
Probe Diameter | 3/8 in |
Spud Size | 3/4 in NPT |
Overall Width | 2 in |
Description
Immersion Controller, Application High Limit, Low Limit, Maximum Control Temperature 240 Degrees F, Minimum Control Temperature 100 Degrees F, Differential Temperature 5 Degrees F to 30 Degrees F Adjustable, Mounting Orientation Horizontal, Number of Switches 1, Switch Action Breaks, Burner Circuit Voltage Type Millivolt, Capillary Tube Length 3 in, Spud Size 3/4 in NPT, Contact Form SPST, Multizone Control Compatible Not Applicable, Product Type Immersion Controller, Sensor Location Remote
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Lakehurst, 60", Outdoor Ceiling Fan (P2562-80)
- DAYTON Tube/Reflector Extension, 10 ft., Black (3VH27)
- HOUSE RVG55080 Slant Galvanized Roof Vent - Brown (HO1629389)
- TEMPCO Screw Plug Immersion Heater, 5000W, 480V (TSP02088)
- HONEYWELL HOME Triple Aquastat, Burner Control, 130F-240F (L8124L1011)
- HONEYWELL HOME Aquastat Controller, 100 F - 240 F (L4006E1117)
- HONEYWELL HOME Aquastat Controller, Oil Electronic (L7224U1002)
- HONEYWELL HOME Aquastat Controller, High Limit Manual (L4006E1091)
- HONEYWELL HOME Well Immersion Control (L6006A1145)
- HONEYWELL HOME General Purpose Relay (12A), Dpst N.O. ( (R8222U1079)
- HONEYWELL L4006B1155 Reverse Acting (L4006B1155)
- Honeywell Home Aquastat Relays