Shop All Aquastat Relays
Honeywell Home
Aquastat Controller, High Limit Or Low
Mfr # L4006A1017
Zoro # G0932653
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 100 Degrees to 240 Degrees F
- Differential 5 Degrees to 30 Degrees F Adj.
- System Switching SPST
- Locked Rotor Amps @ 240V 30.6 A
- Millvolt 025 A @ 025 To 12 Vdc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # L4006A1017
- Zoro # G0932653
- UPC # 085267048590
- Country of Origin Mexico
- Category Aquastat Relays
Dimensions
Spud Size (In.) | 3/4 NPT |
Depth (In.) | 2 1/8 in |
Height (In.) | 8 5/8 in |
Width (In.) | 2 in |
Insulation Depth (In.) | 1 1/2 in |
Bulb Size (In.) | 3/8 X 2 7/8 |
Spud Size | 1/2 in NPT |
Probe Diameter | 3/8 in |
Overall Width | 2 in |
Probe Length | 2 7/8 in |
Overall Height | 5 5/8 in |
Insulation Depth | 1 1/2 in, 3 in, 4 in |
Capillary Tube Length | 1 1/2 in |
Overall Depth | 2 1/8 in |
Description
Immersion Controller, Application High Limit, Low Limit, Maximum Control Temperature 240 Degrees F, Minimum Control Temperature 100 Degrees F, Differential Temperature 5 Degrees F to 30 Degrees F Adjustable, Mounting Orientation Horizontal, Vertical, Number of Switches 1, Switch Action Breaks, Burner Circuit Voltage Type Millivolt, Capillary Tube Length 1 1/2 in, Spud Size 1/2 in NPT, Contact Form SPST, Multizone Control Compatible Not Applicable, Product Type Immersion Controller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAIR PRO 20 in x 20 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 8 2 PK (5-2020-8-2)
- ATCO Noninsulated Flexible Duct, 16" Dia. (05102516)
- AIR HANDLER Range Hood Filter, 20x25x2" (2EJZ2)
- BARNES & JONES Steam Trap Repair Kit (2FT)
- HONEYWELL HOME Aquastat Controller, Oil Electronic (L7224U1002)
- HONEYWELL HOME Aquastat Controller, 100 F - 200 F (L4006E1125)
- HONEYWELL HOME Aquastat Controller, High Limit Manual (L4006E1091)
- HONEYWELL HOME Aquastat Controller, 40 - 180 F (L4006A1959)
- HONEYWELL HOME Aquastat Controller, Adjustable (L6006A1244)
- HONEYWELL HOME Aquastat Controller, Set At 240 F (L4006B1155)
- HONEYWELL L4006G1006 Aquastat 100F-200F (L4006G1006)
- Honeywell Home Aquastat Relays