Shop All Aquastat Relays
Honeywell Home
Aquastat Controller, High Limit Manual
Mfr # L4006E1091
Zoro # G1375175
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 130 Degrees to 270 Degrees F
- Differential Manual Reset
- Mounting Horizontal or Vertical
- Millvolt 025 A @ 025 To 12 Vdc
- Full Load Amps @ 240VAC 13 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # L4006E1091
- Zoro # G1375175
- UPC # 085267048910
- Country of Origin Mexico
- Category Aquastat Relays
Dimensions
Height (In.) | 8 5/8 in |
Bulb Size (In.) | 3/8 X 2 7/8 |
Insulation Depth (In.) | 3 in |
Width (In.) | 2 in |
Depth (In.) | 2 1/8 in |
Spud Size | 1/2 in NPT |
Insulation Depth | 1 1/2 in, 3 in |
Probe Diameter | 3/8 in |
Overall Depth | 2 1/8 in |
Overall Width | 2 in |
Probe Length | 2 7/8 in |
Overall Height | 5 5/8 in |
Capillary Tube Length | 3 in |
Description
High Limit Controller, Application High Limit, Maximum Control Temperature 270 Degrees F, Minimum Control Temperature 130 Degrees F, Differential Temperature Not Applicable, Mounting Orientation Horizontal, Vertical, Number of Switches 1, Switch Action Breaks, Burner Circuit Voltage Type Millivolt, Capillary Tube Length 3 in, Spud Size 1/2 in NPT, Contact Form SPST, Multizone Control Compatible Not Applicable, Product Type High Limit Controller, Probe Length 2 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 18x25x1 Synthetic Pleated Air Filter, MERV 7 (6C521)
- QMARK Double Pole Thermostat, Rated 25A (HBBT2)
- DAYTON Standard Round Axial Fan, 120V AC, 447/530 cfm (55VD33)
- ASHLEY HEARTH PRODUCTS 2,500 Sq Ft EPA Certified Pedestal Wood Stove (AW2520E-P)
- HONEYWELL HOME Aquastat Controller, 40 - 180 F (L4006A1959)
- HONEYWELL HOME Hot Water Control (L6006C1018)
- HONEYWELL HOME Well Immersion Control (L6006A1145)
- HONEYWELL HOME Aquastat Controller, Set At 240 F (L4006B1155)
- HONEYWELL HOME Relay, Aquastat (L8148J1009)
- HONEYWELL HOME Aquastat Controller, 100 F - 200 F (L4006E1125)
- HONEYWELL L6006C1018 Spdt Strap On (L6006C1018)
- Honeywell Home Aquastat Relays