Shop All Line Voltage Thermostats
Honeywell Home
Aquastat Controller, Contacts Break on Temperature Rise, SPST
Mfr # L4008A1015
Zoro # G3173064
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Breaks
- Voltage 12/120/240VDC
- Differential 5 Degrees to 30 Degrees F Adj.
- Mounting Location Vertical or Horizontal
- Height 5-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # L4008A1015
- Zoro # G3173064
- UPC # 085267049054
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Height | 5-5/8" |
Depth (In.) | 2 1/8 in |
Width (In.) | 2 in |
Height (In.) | 5 5/8 in |
Overall Height | 5 5/8 in |
Overall Depth | 2 1/8 in |
Capillary Tube Length | 66 in |
Overall Width | 2 in |
Description
Immersion Controller, Application High Limit, Low Limit, Maximum Control Temperature 240 Degrees F, Minimum Control Temperature 100 Degrees F, Differential Temperature 5 Degrees F to 30 Degrees F Adjustable, Mounting Orientation Horizontal, Vertical, Number of Switches 1, Switch Action Breaks, Burner Circuit Voltage Type Millivolt, Capillary Tube Length 66 in, Spud Size Not Applicable, Contact Form SPST, Multizone Control Compatible Not Applicable, Product Type Immersion Controller
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER FLOW Master Flow AIC14WW Rotary Turbine Ventilator, Aluminum, Weathered Wood (AIC14WW)
- AMERIC Confined Space Fan, Blue, 21" H (VAF3000A-2)
- FELLOWES MFG AeraMax Pro Carbon Filters W/ Pre Filter, 4/Pack (9416502)
- ALL-FILTERS 20 in. x 25 in. x 1 in. MERV 11 Pleated AC Furnace Air Filter, 12PK (20251.11 12PK)
- HONEYWELL HOME V Sp Prog. O Min. Cycles B A 16.7 15 120, Open on Rise, 120 V AC (TH115-A-120S/U)
- HONEYWELL HOME Line Volt Mechanical Tstat, Open on Rise, Vertical, SPST (T4398A1021)
- HONEYWELL HOME Line Volt Mechanical Tstat, Open on Rise, Vertical, DPST (T498B1512)
- HONEYWELL HOME Line Voltage Thermostat, Open on Rise, Vertical, DPST, 208/240VAC (TL7235A1003)
- HONEYWELL HOME Line Voltage Thermostat, Open on Rise, Vertical, DPST, 208/240VAC (TL8230A1003)
- HONEYWELL HOME Line Volt Mechanical Tstat, Open on Rise, SPST (T498A1778)
- TYCO THERMAL CONTROLS Raychem® Fixed Point Thermostat (40F) AMC-F5 (AMC-F5)
- Honeywell Home Thermostats