Shop All Aquastat Relays
Honeywell Home
Aquastat Controller, Adjustable
Mfr # L6006A1244
Zoro # G3199935
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 100 Degrees to 240 Degrees F
- Differential 5 Degrees to 30 Degrees F Adj.
- Includes Heat-Conductive Compound
- Locked Rotor Amps @ 240V 30.6 A
- Type Immersion Well Mounting (Not Included), High Limit, Low Limit or Circulator Control
Product Information
- Brand Honeywell Home
- MFR # L6006A1244
- Zoro # G3199935
- UPC # 085267053723
- Country of Origin Mexico
- Category Aquastat Relays
Dimensions
Insulation Depth (In.) | 3 in |
Height (In.) | 8 5/8 in |
Depth (In.) | 2 1/8 in |
Bulb Size (In.) | 3/8 X 2 7/8 |
Width (In.) | 2 in |
Probe Diameter | 3/8 in |
Overall Width | 2 in |
Overall Depth | 2 1/8 in |
Probe Length | 2 7/8 in |
Capillary Tube Length | 3 in |
Insulation Depth | 1 1/2 in, 3 in |
Overall Height | 5 5/8 in |
Details
Description
High/Low Limit Controller, Application Circulator, High Limit, Low Limit, Maximum Control Temperature 240 Degrees F, Minimum Control Temperature 100 Degrees F, Differential Temperature 5 Degrees F to 30 Degrees F Adjustable, Mounting Orientation Horizontal, Vertical, Number of Switches 1, Switch Action Breaks R-B, Makes R-W, Burner Circuit Voltage Type Millivolt, Capillary Tube Length 3 in, Spud Size Not Applicable, Contact Form SPDT, Multizone Control Compatible No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Blower Whl, Dia 7 5/8 In, Width 4 In (B762-400HS R)
- ERIE Rebuild Repair Kit (630-240-1)
- AIRCARE AirCare Filter Tabletops (1050)
- AMERI-VENT Female Vent Adapter, 4" Dia., 6" L (4EUA-F)
- HONEYWELL HOME Aquastat Controller, Oil Electronic (L7224U1002)
- HONEYWELL HOME Aquastat Controller, 100 F - 200 F (L4006E1125)
- HONEYWELL HOME Aquastat Controller, Set At 240 F (L4006B1155)
- HONEYWELL HOME Triple Aquastat, Burner Control, 130F-240F (L8124L1011)
- HONEYWELL HOME Hot Water Control (L6006C1018)
- HONEYWELL HOME Well Immersion Control (L6006A1145)
- HONEYWELL Vczae1100 2 Way 1/2 Inv. Flare, (VCZAE1100)
- Honeywell Home Aquastat Relays