Shop All Aquastat Relays
Honeywell Home
Aquastat Controller, 40 - 180 F
Mfr # L4006A1959
Zoro # G2524252
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 40 Degrees to 180 Degrees F
- Differential 5 Degrees F Fixed
- Locked Rotor Amps @ 120V 15.6 A
- Includes Heat-Conductive Compound
- Requires 1 1/2 in Insulation and Heat-Conductive Compound
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # L4006A1959
- Zoro # G2524252
- UPC # 085267048682
- Country of Origin Mexico
- Category Aquastat Relays
Dimensions
Depth (In.) | 2 1/8 in |
Spud Size (In.) | 3/4 |
Bulb Size (In.) | 3/8 X 2 7/8 |
Width (In.) | 2 in |
Height (In.) | 8 5/8 in |
Insulation Depth (In.) | 3 in |
Capillary Tube Length | 3 in |
Overall Width | 2 in |
Probe Diameter | 3/8 in |
Overall Height | 5 5/8 in |
Insulation Depth | 1 1/2 in, 3 in, 4 in |
Probe Length | 2 7/8 in |
Spud Size | 3/4 in NPT |
Overall Depth | 2 1/8 in |
Description
Immersion Controller, Application High Limit, Low Limit, Maximum Control Temperature 180 Degrees F, Minimum Control Temperature 40 Degrees F, Differential Temperature 2 Degrees F Fixed, Mounting Orientation Horizontal, Vertical, Number of Switches 1, Switch Action Breaks, Capillary Tube Length 3 in, Spud Size 3/4 in NPT, Contact Form SPST, Multizone Control Compatible Not Applicable, Product Type Immersion Controller, Probe Length 2 7/8 in, Auto/Manual Switch Included Yes, Overall Depth 2 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Motor, FES, 480V, 1/15 HP (08482002)
- COLUMBUS ELECTRIC Portable Cooling Thermostat, Close on Rise, SPST (KTO-121B)
- TEMPCO Heater, 240V, 15-1/4 In. L, 1200 Deg F (CSF00015)
- ZORO SELECT Return Air Grille, 23.75 X 23.75, Enamel, Steel (4MJV1)
- HONEYWELL HOME Aquastat Controller, 100 F - 200 F (L4006E1125)
- HONEYWELL HOME Aquastat Controller, Oil Electronic (L7224U1002)
- HONEYWELL HOME Aquastat Controller, Adjustable (L6006A1244)
- HONEYWELL HOME Aquastat Controller, High/Low Limit (L4006A2007)
- HONEYWELL HOME Relay, Aquastat (L8148J1009)
- HONEYWELL HOME Triple Aquastat, Burner Control, 130F-240F (L8124L1011)
- HONEYWELL L6006C1018 Spdt Strap On (L6006C1018)
- Honeywell Home Aquastat Relays