Shop All Aquastat Relays
Honeywell Home
Aquastat Controller, 100 F - 200 F
Mfr # L4006E1125
Zoro # G0718873
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 100 Degrees to 200 Degrees F
- Differential Manual Reset
- Locked Rotor Amps @ 240V 30.6 A
- Agency Compliance UL & CSA
- Includes Heat-Conductive Compound
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # L4006E1125
- Zoro # G0718873
- UPC # 085267166423
- Country of Origin Mexico
- Category Aquastat Relays
Dimensions
Height (In.) | 8 5/8 in |
Depth (In.) | 2 1/8 in |
Width (In.) | 2 in |
Insulation Depth (In.) | 3 in |
Bulb Size (In.) | 3/8 X 2 7/8 |
Spud Size | 1/2 in NPT |
Capillary Tube Length | 3 in |
Overall Width | 2 in |
Overall Depth | 2 1/8 in |
Probe Diameter | 3/8 in |
Insulation Depth | 1 1/2 in, 3 in |
Probe Length | 2 7/8 in |
Overall Height | 5 5/8 in |
Description
High Limit Controller, Application High Limit, Maximum Control Temperature 200 Degrees F, Minimum Control Temperature 100 Degrees F, Differential Temperature Not Applicable, Mounting Orientation Horizontal, Vertical, Number of Switches 1, Switch Action Breaks, Burner Circuit Voltage Type Millivolt, Capillary Tube Length 3 in, Spud Size 1/2 in NPT, Contact Form SPST, Multizone Control Compatible Not Applicable, Product Type High Limit Controller, Sensor Location Remote, Probe Length 2 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Kb Platinum Unit Heater 208V 10Kw 1-3Ph W/Bracket (KB2010-3MP-P)
- MARS Potential Relay, 164, 395V, Ms19164 (19164)
- ALL-FILTERS 18X24X1 Poly Disposable Panel Air Filter MERV 6, 6PK (18241.6 6pk)
- FRIEDRICH Through-the-Wall Air Conditioner, 230V AC, 24 4/19 in W. (UCT10B30A)
- HONEYWELL HOME Aquastat Controller, High Limit Manual (L4006E1091)
- HONEYWELL HOME Aquastat Controller, Adjustable (L6006A1244)
- HONEYWELL HOME General Purpose Relay (12A), Dpst N.O. ( (R8222U1079)
- HONEYWELL HOME Relay, Aquastat (L8148J1009)
- HONEYWELL HOME Aquastat Controller, Set At 240 F (L4006B1155)
- HONEYWELL HOME Aquastat Controller, Oil Electronic (L7224U1002)
- HONEYWELL L4008A1130 Remote Bulb (L4008A1130)
- Honeywell Home Aquastat Relays