Shop All Furnace and Heater Parts
Honeywell Home
AQUASTAT, BREAK ON RISE, MANUAL RESET, 130-
Mfr # L4008E1156
Zoro # G6401685
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 5 1/2 ft Capillary, Heat-Conductive Compound
- Standards LR95329-1, MBPR2, MP466, UL Listed
- Application High Limit
- Product Type High Limit Controller
- Locked Rotor Current @ 120V 48 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # L4008E1156
- Zoro # G6401685
- UPC # 085267049191
- Country of Origin Mexico
- Category Furnace and Heater Parts
Dimensions
Overall Depth | 2 1/8 in |
Overall Height | 5 5/8 in |
Capillary Tube Length | 66 in |
Overall Width | 2 in |
Details
Item | High Limit Controller |
Includes | 5 1/2 ft Capillary, Heat-Conductive Compound |
Standards | LR95329-1, MBPR2, MP466, UL Listed |
Application | High Limit |
Product Type | High Limit Controller |
Locked Rotor Current @ 120V | 48 A |
Burner Circuit Voltage Type | Millivolt |
Switch Action | Breaks |
Maximum Control Temperature | 270 Degrees F |
Number of Switches | 1 |
Full Load Current @ 120V AC | 8 A |
Auto/Manual Switch Included | Yes |
Full Load Current @ 240V AC | 5.1 A |
Sensor Location | Remote |
Minimum Control Temperature | 130 Degrees F |
Reset Type | Manual Reset |
Locked Rotor Current @ 240V | 30.6 A |
Contact Form | SPST |
Mounting Orientation | Horizontal, Vertical |
Description
High Limit Controller, Application High Limit, Maximum Control Temperature 270 Degrees F, Minimum Control Temperature 130 Degrees F, Differential Temperature Not Applicable, Mounting Orientation Horizontal, Vertical, Number of Switches 1, Switch Action Breaks, Burner Circuit Voltage Type Millivolt, Capillary Tube Length 66 in, Spud Size Not Applicable, Contact Form SPST, Multizone Control Compatible Not Applicable, Product Type High Limit Controller, Sensor Location Remote
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Roof Vent Flashing, 3in. (11866)
- FIELD CONTROLS Power Venter, 115, Galvanized Steel, 7 1/2 in H. (PVO-300)
- ALLANSON 2721-628G Ignition Transformer (2721-628G)
- DAYTON Commercial Infrared Heater, NG, 30,000 BtuH Input, 22 1/2 in H x (3E132)
- HONEYWELL HOME DIRECT SPARK IGNITION MODULE, 6 SEC LOCKO (S87D1004)
- HONEYWELL HOME DIVERTING VALVE 120/60, 1/2" SWEAT (V4044A1019)
- HONEYWELL HOME WIRED OUTDOOR TEMPERATURE SENSOR (C7089U1006)
- HONEYWELL HOME TRADELINE, HIGH LIMIT RANGE 130-240F, LOW (L6081A1036)
- HONEYWELL HOME AQUARESET OUTDOOR RESET KIT, OUTDOOR RESE (W8735S1000)
- HONEYWELL HOME TRADELINE PHOTOCONDUCTIVE FLAME DETECTOR (C554A1794)
- MODINE 5H73591-9 Pressure Switch (5H73591-9)
- Honeywell Home Furnace and Heater Parts