Shop All Air Cleaners and Accessories
Honeywell Home
Air Treatment System, Dual UV Lamp
Mfr # UV100E2009
Zoro # G0266673
original price:
$873.04
15% off
new price: $736.99
/ea
Free Shipping & Returns
$736.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Type Dual Ultraviolet Lamp
- Width 0 to 10 in
- Voltage 120 V AC
- Height 0 to 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # UV100E2009
- Zoro # G0266673
- UPC # 85267214742
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Width | 0 to 10 in |
Height | 0 to 10 in |
Width (In.) | 10 in |
Length (In.) | 18 7/8 in |
Depth (In.) | 14 7/8 in |
Height (In.) | 8 1/2 in |
Depth | 11 to 20 in |
Overall Width | 10 in |
Overall Height | 8 1/2 in |
Overall Dimensions - H x W x D | 8-1/2 in x 10 in x 14-7/8 in |
Overall Depth | 18 7/8 in |
Duct Insertion Length | 14 7/16 in |
Manufacturer Warranty Length | 5 yr |
Overall HxWxD | 8 1/2 in x 10 in x 18 7/8 in |
Overall H x W x D | 8 1/2 in x 10 in x 18 7/8 in |
Description
Air Treatment System, Voltage 120 V AC, Number of UV-C Bulbs 2, Duct Insertion Length 14 7/16 in, Removes Bacteria, Air Cleaning Method Ultraviolet Light, Amperage 0.62 A, Frequency 60 Hz, Housing Color White, Housing Material Plastic, Includes Lamp Light Indicator, Power Cord, Includes Mounting Hardware No, Manufacturer Warranty Length 5 yr, Overall Depth 18 7/8 in, Overall Height 8 1/2 in, Overall Width 10 in, Phase 1, UV-C Bulb Rated Life 1 yr, UV-C Bulb Wattage 36 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20x25x5, MERV 10, Pleated HVAC AC Furnace Air Filters Replacement for Carrier CARL86469, 2PK (20255.10H)
- RAYPAK 002084F Pilot 2100-4001 E11 (002084F)
- ILC FILTER 18X24X2 MERV 12 MPR 15001900 12 PIECES ACTUAL SIZE 1738 X 2338 X 175 MADE IN (WY-0KKH-1)
- AIR HANDLER Mini-Pleat Air Filter, 20x16x2, MERV 14 (499J45)
- HONEYWELL HOME Electronic Air Cleaner, 120 V, 16 H X 25 W (F300E1019)
- HONEYWELL HOME Electronic Air Cleaner, 120 V, 16 H X 20 W (F300E1001)
- HONEYWELL HOME Electronic Air Cleaner, 120 V, 20 H X 25 W (F300E1035)
- HONEYWELL HOME MultiPro 3 Speed Fan Coil (TB7100A1000/U)
- TRION Media Air Cleaner (AIR BEAR SUPREME 20X20)
- FELLOWES Air Purifier, 25-1/8" H, Residential (9286201)
- XPOWER 16 Inch. x 16 Inch. Washable Nylon Mesh Inner Square Filter for XPOWER Air Scrubbers (NFS16)
- Honeywell Home Air Cleaners and Accessories