Shop All Air Cleaners and Accessories
Honeywell Home
Air Purifier, 32VAC, 50/60 Hz
Mfr # UV2400U1000
Zoro # G9973302
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Type Single Ultraviolet Lamp
- Width 0 to 10 in
- Voltage 32 V AC
- Height 0 to 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # UV2400U1000
- Zoro # G9973302
- UPC # 85267716598
- Country of Origin United States
- Category Air Cleaners and Accessories
Dimensions
Width | 0 to 10 in |
Height | 0 to 10 in |
Height (In.) | 6 in |
Width (In.) | 5 in |
Depth (In.) | 16 in |
Length (In.) | 16 3/8 in |
Depth | 11 to 20 in |
Overall Dimensions - H x W x D | 6 in x 5 in x 16 in |
Overall Width | 4 19/64 in |
Overall Depth | 16 13/32 in |
Overall Height | 5 13/64 in |
For Duct Cut-Out Height | 5 13/64 in |
For Duct Cut-Out HxW | 5 13/64 in |
Overall HxWxD | 5 13/64 in x 4 19/64 in x 16 13/32 in |
Duct Insertion Length | 16 13/32 in |
Overall H x W x D | 5 13/64 in x 4 19/64 in x 16 13/32 in |
Description
Air Purifier, Voltage 32 V AC, Number of UV-C Bulbs 1, Duct Insertion Length 16 13/32 in, Removes Bacteria, Mold, For Duct Cut-Out Height 5 13/64 in, Air Cleaning Method Ultraviolet Light, Amperage 0.6 A, Frequency 50 Hz, 60 Hz, Housing Color Gray, Includes 24V AC Ballast, Bushing, Foam Gasket, Power Cord, Sight Glass, UV Lamp Handle, Includes Mounting Hardware Yes, Mounting Hardware Included Self Tapping Screws, Overall Depth 16 13/32 in, Overall Height 5 13/64 in, Overall Width 4 19/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATER-TITE Galvanized Base Flashing, 2" (81855)
- ZORO SELECT Equipment Mounting Rail, 3 Ft (30F449)
- US STOVE CO US STOVE HR-6/MH6 Heat Reclaimer, 6 in Dia Pipe, Steel, Black (HR-6/MH6)
- JOHNSON CONTROLS Condenser Fan Speed Control, 190-250 PSI (P66AAB-1C)
- HONEYWELL HOME Electronic Air Cleaner, 120 V, 16 H X 25 W (F300E1019)
- HONEYWELL HOME Air Treatment System, Dual UV Lamp (UV100E2009)
- HONEYWELL HOME Electronic Air Cleaner, 120 V, 16 H X 20 W (F300E1001)
- HONEYWELL HOME MultiPro 3 Speed Fan Coil (TB7100A1000/U)
- HONEYWELL HOME Electronic Air Cleaner, 120 V, 20 H X 25 W (F300E1035)
- KOCH Filter, HEPA99.97, Galv, 24x24x12, DTF (H66A1X1)
- OMNITEC DESIGN Carbon Filter Pad, 24inHx24inWx2inL (OG2424D)
- Honeywell Home Air Cleaners and Accessories