Shop All Pleated Air Filters
This Product is Discontinued
Honeywell Home
Air Filter, 16x20x1", MERV 8 (Discontinued)
Mfr # CF108A1620/A
Zoro # G7535285
This Product is Discontinued
Key Features
- Actual Height 19-1/2"
- Actual Width 15-1/2"
- Nominal Depth 1"
- Nominal Filter Size 16x20x1
- Nominal Height 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Home
- MFR # CF108A1620/A
- Zoro # G7535285
- UPC # 085267402026
- Country of Origin Mexico
- Category Pleated Air Filters
Dimensions
Actual Height | 19-1/2" |
Actual Width | 15-1/2" |
Nominal Depth | 1" |
Nominal Filter Size | 16x20x1 |
Nominal Height | 20" |
Nominal Width | 16" |
Actual Depth | 0.9" |
Actual Filter Size | 15-1/2x19-1/2x0.9 |
Details
Item | Standard Efficiency Air Cleaning Filter |
Filter Efficiency - Air Filters | 15% |
Performance Rating (MERV) | 8 |
Description
Air Filter,MERV 8,16x20x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.