Shop All Zone Valves and Accessories
Honeywell Home
5000 Series, Sweat, Sz ID 3/4In
Mfr # V8043F5036
Zoro # G4819153
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type/Size (In.) Sweat 3/4
- Type Normally Closed
- Body Material Brass
- Height (In.) 5 3/4 in
- Width (In.) 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # V8043F5036
- Zoro # G4819153
- Country of Origin Hungary
- Category Zone Valves and Accessories
Dimensions
Connection Type/Size (In.) | Sweat 3/4 |
Height (In.) | 5 3/4 in |
Width (In.) | 2 3/8 in |
Depth (In.) | 3 1/2 in |
Overall Width | 3 1/2 in |
Port Connection Size | 3/4 in |
Overall Depth | 2 3/8 in |
Overall Length | 4 3/8 in |
Description
Motorized Zone Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal On/Off, Actuator Return Action Spring Return, Actuator Type Electric, Actuator Voltage 24V AC, Application Chilled/Hot Water Control, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable, Close-Off Pressure 20 psi, Coefficient of Volume (Cv) 3.5, Contact Form SPST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 25X25X1 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (25251.11 6pk+)
- WHITE-RODGERS Relay, Fan, 24 Vac (90 290QS1)
- PLASTEC Blower, Forward Curve, 10 in (P25XS4P050)
- ZORO SELECT Sidewall/Ceiling Register, 5.75 X 11.75, White, Steel (4JRN9)
- HONEYWELL HOME Valve, Zone, 1/2 In (V8043E1004)
- HONEYWELL HOME 24-Volt Hyrdonic Zone Valve (V8043E1061)
- HONEYWELL HOME Valve, Zone, 3/4 In (V8043E1012)
- HONEYWELL HOME Zone Valve, Sweat, Sz ID 3/4In (V8043A1029)
- HONEYWELL HOME Valve, Zone, 1 In, 3.5 Cv (V8043E1020)
- HONEYWELL HOME Zone Valve, Sweat, Sz ID 3/4In (V8043E1061)
- LEGEND VALVE 3-WAY ZONE VALVE 1" SWT (800-715)
- Honeywell Home Zone Valves and Accessories