Shop All Zone Valves and Accessories
Honeywell Home
5000 Series, Sweat, Sz ID 3/4In
Mfr # V8043E5061
Zoro # G0980122
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Voltage 24
- For Use With 2 Wire Control
- Coefficient of Volume 8
- Electrical Connections 18 in Leads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # V8043E5061
- Zoro # G0980122
- UPC # 085267833547
- Country of Origin Hungary
- Category Zone Valves and Accessories
Dimensions
Connection Type/Size (In.) | Sweat 3/4 |
Width (In.) | 2 3/8 in |
Depth (In.) | 3 1/2 in |
Height (In.) | 5 3/4 in |
Port Connection Size | 3/4 in |
Overall Width | 3 1/2 in |
Overall Length | 4 3/8 in |
Overall Depth | 2 3/8 in |
Electrical Lead Length | 18 in |
Description
Motorized Zone Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal On/Off, Actuator Return Action Spring Return, Actuator Type Electric, Actuator Voltage 24V AC, Application Chilled/Hot Water Control, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable, Close-Off Pressure 8 psi, Coefficient of Volume (Cv) 8, Contact Form SPST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Contactor 480V 50A, 24V, FES - 15 (58027036)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 15"x 20"x 2", MERV 8 (102-741-015)
- UNIWELD Anti-Blowback Hose Adaptor, Gold, 13/16" L (EZAB)
- DAYTON Square Fire Damper, 17-3/4 In. W (2TGE3)
- HONEYWELL HOME Zone Valve, Sweat, Sz ID 3/4In (V8043E1061)
- HONEYWELL HOME Valve, Zone, 3/4 In (V8043F1036)
- HONEYWELL HOME Zone Valve, Sweat, Sz ID 3/4In (V8043A1029)
- HONEYWELL HOME Replacement Head, 50/60 Hz, 24 Vac (40003916-027)
- HONEYWELL HOME Zone Valve, FNPT, Sz ID 3/4In (V8043E1145)
- HONEYWELL HOME Valve, Zone, 1/2 In (V8043E1004)
- ERIE Vt3213 1/2" Sweat 3-Way Two (VT3213)
- Honeywell Home Zone Valves and Accessories