Shop All Zone Valves and Accessories
Honeywell Home
5000 Series, Sweat, Sz ID 3/4In
Mfr # V8043E5012
Zoro # G4813827
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type/Size (In.) Sweat 3/4
- Type Normally Closed
- Body Material Brass
- Voltage 24
- Height (In.) 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Home
- MFR # V8043E5012
- Zoro # G4813827
- Country of Origin Hungary
- Category Zone Valves and Accessories
Dimensions
Connection Type/Size (In.) | Sweat 3/4 |
Height (In.) | 5 3/4 in |
Width (In.) | 2 3/8 in |
Depth (In.) | 3 1/2 in |
Overall Width | 3 1/2 in |
Overall Depth | 2 3/8 in |
Overall Length | 4 3/8 in |
Electrical Lead Length | 18 in |
Port Connection Size | 3/4 in |
Description
Motorized Zone Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal On/Off, Actuator Return Action Spring Return, Actuator Type Electric, Actuator Voltage 24V AC, Application Chilled/Hot Water Control, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable, Close-Off Pressure 20 psi, Coefficient of Volume (Cv) 3.5, Contact Form SPST
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 10 In. x 25 ft., Poly Fabric (1110-1000-0002)
- AIR HANDLER Pleated Air Filter, 16x25x2, MERV 7, Standard Capacity, Synthetic, 2W231, White (2W231)
- BOSCH Universal A/C Dye 4 Replacement Cartridges (16356)
- HONEYWELL CEILING FANS Kaliza, 56 in. Ceiling Fan with Light & Remote Control, Gun Metal (51035-40)
- HONEYWELL HOME Replacement Kit, For Use With V8043 (272742A)
- HONEYWELL HOME Zone Valve, Sweat, Sz ID 3/4In (V8043B1027)
- HONEYWELL HOME Zone Valve, Sweat, Sz ID 3/4In (V8043E1061)
- HONEYWELL HOME Zone Valve, Sweat, Sz ID 3/4In (V8043A1029)
- HONEYWELL HOME Valve, Zone, 1 In, 3.5 Cv (V8043F1051)
- HONEYWELL HOME Valve, Zone, 1/2 In (V8043E1004)
- LEGEND VALVE 1/2 M X 3/8 M T-565 1/4 TURN (111-205)
- Honeywell Home Zone Valves and Accessories