Shop All Zone Valves and Accessories
Honeywell Home
5000 Series, Sweat, Sz ID 1In
Mfr # V8043E5020
Zoro # G4800332
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type/Size (In.) Sweat 1
- Type Normally Closed
- Body Material Brass
- Height (In.) 5 3/4 in
- Width (In.) 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # V8043E5020
- Zoro # G4800332
- Country of Origin Hungary
- Category Zone Valves and Accessories
Dimensions
Connection Type/Size (In.) | Sweat 1 |
Height (In.) | 5 3/4 in |
Width (In.) | 2 3/8 in |
Depth (In.) | 3 1/2 in |
Overall Width | 3 1/2 in |
Port Connection Size | 1 in |
Electrical Lead Length | 18 in |
Overall Depth | 2 3/8 in |
Overall Length | 4 3/8 in |
Description
Motorized Zone Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal On/Off, Actuator Return Action Spring Return, Actuator Type Electric, Actuator Voltage 24V AC, Application Chilled/Hot Water Control, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable, Close-Off Pressure 20 psi, Coefficient of Volume (Cv) 3.5, Contact Form SPST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO CBB Replacement Cutter Bits for HC1 or HC2 Model (CBB)
- AIR HANDLER 84 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGE5)
- DAYTON Exhauster, Fume/Smoke (3AA23)
- DAYTON Supply Ventilator, 54 In, 208-230/460 V (7AE48)
- HONEYWELL HOME Zone Valve, NPT, Sz ID 1/2In (V8043A1227)
- HONEYWELL HOME 24-Volt Hyrdonic Zone Valve (V8043E1061)
- HONEYWELL HOME Zone Valve, Sweat, Sz ID 3/4In (V8043A1029)
- HONEYWELL HOME Replacement Motor, 60 Hz (802360JA)
- HONEYWELL HOME ZONE VALVE 120/60, 3/4" SWEAT, 8CV, 8 PSI C (V4043A1259)
- HONEYWELL HOME Valve, Zone, 3/4 In (V8043E1012)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 3/4 In, (F)NPT (VG7441LT)
- Honeywell Home Zone Valves and Accessories