Shop All Zone Valves and Accessories
Honeywell Home
5000 Series, Sweat, Sz ID 1/2In
Mfr # V8043E5004
Zoro # G2700223
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Voltage 24
- For Use With 2 Wire Control
- Max. Water Temp. (Deg. F) 200 Degrees F
- Electrical Connections 18 in Leads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Home
- MFR # V8043E5004
- Zoro # G2700223
- UPC # 085267833516
- Country of Origin Hungary
- Category Zone Valves and Accessories
Dimensions
Width (In.) | 2 3/8 in |
Connection Type/Size (In.) | Sweat 1/2 |
Height (In.) | 5 3/4 in |
Depth (In.) | 3 1/2 in |
Overall Length | 4 3/8 in |
Port Connection Size | 1/2 in |
Overall Depth | 2 3/8 in |
Electrical Lead Length | 18 in |
Overall Width | 3 1/2 in |
Description
Motorized Zone Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal On/Off, Actuator Return Action Spring Return, Actuator Type Electric, Actuator Voltage 24V AC, Application Chilled/Hot Water Control, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable, Close-Off Pressure 20 psi, Coefficient of Volume (Cv) 3.5, Contact Form SPST
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 25" x 25" x 1/2" Polyester Air Filter Pad MERV 7, Blue/White (5W094)
- ZORO SELECT Press Switch, Open On Fall 25 PSI (6ALA5)
- DAYTON Bracket, 120-SBRA (120-SBRA)
- DAYTON Downblast Less Drive Package, 21-1/2In (4YU98)
- HONEYWELL HOME Replacement Motor, 60 Hz (802360JA)
- HONEYWELL HOME Zone Valve, FNPT, Sz ID 3/4In (V8043E1145)
- HONEYWELL HOME ZONE VALVE 24/60 5000 SERIES 3/4" SWEAT, (V8043E5012)
- HONEYWELL HOME Zone Valve, Sweat, Sz ID 3/4In (V8043A1029)
- HONEYWELL HOME Zone Valve, Sweat, Sz ID 3/4In (V8043B1027)
- HONEYWELL HOME 24-Volt Hyrdonic Zone Valve (V8043E1061)
- CALEFFI 521519A 3/4" Sweat Lead Free (521519A)
- Honeywell Home Zone Valves and Accessories