Shop All Pleated Air Filters
Honeywell Home
20x25x5 Synthetic Furnace Air Cleaner Filter, MERV 11
Mfr # POPUP2025
Zoro # G3625973
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 19 15/16 in
- Actual Width 24 3/8 in
- Air Filter Capacity Standard Capacity
- Common Applications Furnace Air Cleaner
- Filters Out Auto Emission Particulates, Dust
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # POPUP2025
- Zoro # G3625973
- UPC # 85267271738
- Country of Origin Mexico
- Category Pleated Air Filters
Dimensions
Actual Height | 19 15/16 in |
Actual Width | 24 3/8 in |
Nominal Depth | 5 in |
Nominal Filter Size | 20 in x 25 in x 5 in |
Nominal Height | 20 in |
Nominal Width | 25 in |
Actual Filter Size | 19 15/16 in x 24 3/8 in x 5 3/8 in |
Actual Depth | 5 3/8 in |
Description
Furnace Air Cleaner Filter, Filter Type Panel, Performance Rating MERV 11, Actual Depth 5 3/8 in, Actual Height 19 15/16 in, Actual Width 24 3/8 in, Compatible Grainger Part Number 2TE83, 33R194, Compatible Manufacturer Model Number F100B1032, F100F1038, F100F2010, F150E1034, Number of Filters 1, Media Material Synthetic, Nominal Depth 5 in, Nominal Height 20 in, Nominal Width 25 in, Filters Down To 0.3 micron, Filters Out Auto Emission Particulates, Dust, Frame Material Cardboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Solenoid Valve, 1/4" Evr 3 Flare (032F8106)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 3300/4000 BtuH (MHB110416G307)
- DANFOSS Avta 15 1/2" Thermostatic Valv (003N0107)
- PARKER Refrigeration Solenoid Valve, 650 psi, ODF (R38E147M)
- HONEYWELL HOME 16x28x6 Synthetic Furnace Air Cleaner Filter, MERV 11 (POPUP2400)
- HONEYWELL HOME 16x25x5 Synthetic Furnace Air Cleaner Filter, MERV 11 (POPUP1625)
- HONEYWELL HOME 21 in x 25 in x 6 in Synthetic Furnace Air Cleaner Filter, MERV 11 (POPUP2200)
- HONEYWELL HOME 20x25x4 Synthetic Furnace Air Cleaner Filter, MERV 11 (FC100A1037)
- HONEYWELL HOME 20 in x 20 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 10 (FC100A1011)
- HONEYWELL HOME 16x25x4 Synthetic Furnace Air Cleaner Filter, MERV 10 (FC100A1029)
- ILC FILTER 8X20X1 RECYCLED FRAME IS BIODEGRADABLE 24 PIECES ACTUAL SIZE 775 X 1975 X 075 (WY-0R7A-8)
- Honeywell Home Pleated Air Filters