Shop All Pleated Air Filters
This Product is Discontinued
Honeywell Home
20x24x6 Fibre Glass Air Cleaning Filter, MERV MERV 10 (Discontinued)
Mfr # CF2200A1005/W
Zoro # G7535127
This Product is Discontinued
Key Features
- Actual Height 24-1/4"
- Actual Width 20"
- Media Material Fibre Glass
- Nominal Depth 4"
- Nominal Filter Size 20x24x6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # CF2200A1005/W
- Zoro # G7535127
- UPC # 085267260053
- Country of Origin Mexico
- Category Pleated Air Filters
Dimensions
Actual Height | 24-1/4" |
Actual Width | 20" |
Nominal Depth | 4" |
Nominal Filter Size | 20x24x6 |
Nominal Height | 24" |
Nominal Width | 20" |
Actual Depth | 4" |
Actual Filter Size | 20x24-1/4x4 |
Details
Media Material | Fibre Glass |
Item | Air Cleaning Filter |
MERV | MERV 10 |
Performance Rating | MERV 10 |
Performance Rating (MERV) | 10 |
Description
Air Filter,MERV 10,20x24x6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.