Shop All Pleated Air Filters
Honeywell Home
16x28x6 Synthetic Furnace Air Cleaner Filter, MERV 11
Mfr # POPUP2400
Zoro # G3720823
product price: $58.49
/ea
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 16 11/16 in
- Actual Width 27 11/16 in
- Air Filter Capacity Standard Capacity
- Common Applications Furnace Air Cleaner
- Filters Out Auto Emission Particulates, Dust
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # POPUP2400
- Zoro # G3720823
- UPC # 85267271752
- Country of Origin Mexico
- Category Pleated Air Filters
Dimensions
Actual Height | 16 11/16 in |
Actual Width | 27 11/16 in |
Nominal Depth | 6 in |
Nominal Filter Size | 16 in x 28 in x 6 in |
Nominal Height | 16 in |
Nominal Width | 28 in |
Actual Depth | 5 5/16 in |
Actual Filter Size | 16 11/16 in x 27 11/16 in x 5 5/16 in |
Description
Furnace Air Cleaner Filter, Filter Type Panel, Performance Rating MERV 11, Actual Depth 5 5/16 in, Actual Height 16 11/16 in, Actual Width 27 11/16 in, Compatible Manufacturer Model Number 2140, 2400, PMAC12, Number of Filters 1, Media Material Synthetic, Nominal Depth 6 in, Nominal Height 16 in, Nominal Width 28 in, Filters Down To 0.3 micron, Filters Out Auto Emission Particulates, Dust, Frame Material Cardboard, Includes Frame Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round NFMES Manual Blastgate, Galvanized Steel, 22 GA, 15 3/4 in W, 5 in L, 17.87" H (8010004631)
- ELIMA-DRAFT Elima-Draft Commercial 2-Way Magnetic Diffuser Cover 24in x 24in, Fits 1in Drop Ceiling Grid Systems (ELMDFTCOM2DEF4226)
- ALL-FILTERS 18X25X2 Merv 8 Pleated AC Furnace Air Filter, 6PK (18252.8 6PK)
- DR INFRARED HEATER Electric Portable Space Heater, 1500-Watt (DR-968)
- HONEYWELL HOME 20 in x 20 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 10 (FC100A1011)
- HONEYWELL HOME 20x25x5 Synthetic Furnace Air Cleaner Filter, MERV 11 (POPUP2025)
- HONEYWELL HOME 16x25x5 Synthetic Furnace Air Cleaner Filter, MERV 11 (POPUP1625)
- HONEYWELL HOME 16x25x4 Synthetic Furnace Air Cleaner Filter, MERV 10 (FC100A1029)
- HONEYWELL HOME 20x25x4 Synthetic Furnace Air Cleaner Filter, MERV 11 (FC100A1037)
- HONEYWELL HOME 21 in x 25 in x 6 in Synthetic Furnace Air Cleaner Filter, MERV 11 (POPUP2200)
- ALL-FILTERS 20x25x5, MERV 9, Pleated HVAC AC Furnace Air Filters Replacement for Lennox HCC20-28, 2PK (20255.9H)
- Honeywell Home Pleated Air Filters