Shop All Pleated Air Filters
This Product is Discontinued
Honeywell Home
16x25x4 Fiberglass Air Cleaning Filter (Discontinued)
Mfr # CF200A1008/E
Zoro # G7535160
This Product is Discontinued
Key Features
- Actual Height 24-3/4"
- Actual Width 15.9"
- Media Material Fiberglass
- Nominal Depth 4"
- Nominal Filter Size 16x25x4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # CF200A1008/E
- Zoro # G7535160
- UPC # 085267256636
- Country of Origin Mexico
- Category Pleated Air Filters
Dimensions
Actual Height | 24-3/4" |
Actual Width | 15.9" |
Nominal Depth | 4" |
Nominal Filter Size | 16x25x4 |
Nominal Height | 25" |
Nominal Width | 16" |
Actual Depth | 4.38" |
Actual Filter Size | 15.90x24-3/4x4.38 |
Details
Media Material | Fiberglass |
Item | Air Cleaning Filter |
Performance Rating (MERV) | 12 |
Description
Air Filter,MERV 12,16x25x4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.