Shop All Limit Switches
Honeywell
Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top
Mfr # LSJ3K-7A
Zoro # G4094772
original price:
$265.91
10% off
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Wobble Stick
- Actuator Style - Limit Switch Wobble Stick
- Contact Form- Switches 1NC/1NO
- Actuator Location - Limit Switch Top
- AC Contact Rating - Limit Switch 10A @ 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # LSJ3K-7A
- Zoro # G4094772
- Country of Origin United States
- Category Limit Switches
Dimensions
Body Width - Limit Switch | 1.62 in |
Width | 1.62" |
Actuator Length - Limit Switch | 5.5 in |
Body Depth - Limit Switch | 1.75 in |
Height | 4.20" |
Depth | 1.75" |
Body Height - Limit Switch | 2.95 in |
Actuator Length | 5.50" |
Connection Size | 1/2 in. NPT |
Body Width | 1.62 in |
Mounting Hole Diameter | 0.2 in |
Overall Depth | 2.44 in |
Overall Height | 4.2 in |
Body Depth | 1.75 in |
Overall Width | 1.62 in |
Body Height | 2.95 in |
Description
Non Plug-In Limit Switch, Actuator Style - Limit Switch Wobble Stick, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 250V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 5.5 in, Body Height - Limit Switch 2.95 in, Body Width - Limit Switch 1.62 in, Body Depth - Limit Switch 1.75 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 12, 13, 3, 4, 4X, 6, 6P
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP Heavy Duty Cable Tie, 18 in L, 0.27 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 50 Pack (TY5275MX)
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A3CY2202)
- JR PRODUCTS STANDARD 12V ON/ON SWITCH, WHITE (12635)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/16" Inside Diameter - 10' Long - Black (HS352-S10-BLACK)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSH1A)
- HONEYWELL Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (LSJ1A-7M)
- HONEYWELL Explosion Proof Limit Switch, Plunger, 1NC/1NO, 15A @ 480V AC, Actuator Location: Top (EX-Q)
- HONEYWELL Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 300V AC, Actuator Location: Top (GLCA01K8A)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (1LS3)
- HONEYWELL Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (1LS2)
- HONEYWELL Explosion Proof Limit Switch, Roller Lever, Rotary, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (EX-AR30)
- Honeywell Limit Switches