Shop All Limit Switches
Honeywell
Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top
Mfr # LSJ1A-7A
Zoro # G4072966
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Wobble Stick
- Actuator Style - Limit Switch Wobble Stick
- Contact Form- Switches 1NC/1NO
- Actuator Location - Limit Switch Top
- AC Contact Rating - Limit Switch 10A @ 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # LSJ1A-7A
- Zoro # G4072966
- Country of Origin United States
- Category Limit Switches
Dimensions
Body Height - Limit Switch | 2.95 in |
Actuator Length - Limit Switch | 5.5 in |
Body Width - Limit Switch | 1.62 in |
Height | 4.20" |
Roller Width | 0.19 in |
Body Depth - Limit Switch | 1.75 in |
Width | 1.62" |
Depth | 1.75" |
Actuator Length | 5.50" |
Overall Depth | 2.44 in |
Body Width | 1.62 in |
Body Height | 2.95 in |
Body Depth | 1.75 in |
Overall Height | 4.2 in |
Mounting Hole Diameter | 0.2 in |
Overall Width | 1.62 in |
Description
Plug-In Limit Switch, Actuator Style - Limit Switch Wobble Stick, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 250V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 5.5 in, Body Height - Limit Switch 2.95 in, Body Width - Limit Switch 1.62 in, Body Depth - Limit Switch 1.75 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 12, 13, 3, 4, 4X, 6, 6P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 6A, 3 Pole, 277/480V AC, C Curve (FAZ-C6/3-NA)
- EATON Pilot Light Complete Unit, LED, Green (HT8HFGF7)
- ERICSON PLG-15AMP-125V STR BLADE GCM (1510-PW6PL)
- CALCONDUIT Nipple, 3 in. x 3 in., GRC (876712)
- HONEYWELL Limit Switch, Coil Spring, Wobble Stick, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZV6-2RN18)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 10A @ 480V AC, Actuator Location: Top (5LS1)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (GLAA01A2A)
- HONEYWELL Explosion Proof Limit Switch, Adjustable Rod, Rotary, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (EX-AR1613)
- HONEYWELL Hazardous Location Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (LSXA4L)
- HONEYWELL Hazardous Location Limit Switch, No Lever, Rotary, 1NC/1NO, 15A @ 480V AC, Actuator Location: Top (11CX12)
- TELEMECANIQUE SENSORS WirelessLimitSwitch, RollerLeverPlunger (XCMWD15)
- Honeywell Limit Switches