Shop All Limit Switches
Honeywell
Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top
Mfr # LSD3K
Zoro # G4182202
original price:
$310.95
13% off
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Plunger
- Actuator Style - Limit Switch Plunger, Roller
- Contact Form- Switches 1NC/1NO
- Actuator Location - Limit Switch Top
- AC Contact Rating - Limit Switch 10A @ 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # LSD3K
- Zoro # G4182202
- Country of Origin United States
- Category Limit Switches
Dimensions
Body Height - Limit Switch | 2.95 in |
Actuator Length | 2.20" |
Depth | 1.75" |
Roller Dia. | 0.5 in |
Body Width - Limit Switch | 1.62 in |
Height | 4.20" |
Body Depth - Limit Switch | 1.75 in |
Actuator Length - Limit Switch | 2.2 in |
Width | 1.62" |
Roller Width | 0.19 in |
Roller Diameter | 0.5 in |
Overall Depth | 2.44 in |
Overall Width | 1.62 in |
Body Depth | 1.75 in |
Body Width | 1.62 in |
Overall Height | 4.2 in |
Mounting Hole Diameter | 0.2 in |
Body Height | 2.95 in |
Description
Non Plug-In Limit Switch, Actuator Style - Limit Switch Plunger, Roller, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 250V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 2.2 in, Body Height - Limit Switch 2.95 in, Body Width - Limit Switch 1.62 in, Body Depth - Limit Switch 1.75 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 12, 13, 3, 4, 4X, 6, 6P
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Swing-Out Panels for Free-Stand Type 4 (A90SP36F4)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 1-Gang, Box Mount Blank, Black (P13BK)
- AIMS POWER Fuse Holder, ANL Series (ANL150KIT)
- EATON Cutler-Hammer Thermal Unit, 1.04 to 1.15A (MSH1-3A)
- HONEYWELL Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (201LS1)
- HONEYWELL Limit Switch, Cross Roller, Plunger, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (914CE3-6)
- HONEYWELL Limit Switch, No Lever, Rotary, 1NC/1NO, 5A @ 240V AC, Actuator Location: Side (914CE16-6)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (1LS1)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (LSM2D)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (4LS1)
- HONEYWELL Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSF1A)
- Honeywell Limit Switches & Accessories