Shop All Line Voltage Thermostats
Honeywell
Heating and Cooling Dial Thermostat
Mfr # CT87N1001/E1
Zoro # G809579339
$54.35
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
- Brand Honeywell
- MFR # CT87N1001/E1
- Zoro # G809579339
- UPC # 85267263696
- Country of Origin United States
- Category Line Voltage Thermostats
Description
There is a reason why the Honeywell round heat or cool manual thermostat is considered one of the most popular thermostats in the world. Installed in well over 70 million homes and buildings the round heat or cool only manual thermostat is an easily accessible and reliable option to adjusting your surrounding's temperature. This model has been designed to be especially user friendly and features a simple and precise round that's been celebrated for its ease of use and precision. Mercury free and featuring a decorative covering ring to cover surrounding wall marks the round heat or cool only manual thermostat is a modern classic that has earned its distinction as a top end thermostat.
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
- WEATHERHEAD Coupler Plug, (F)NPT, 1/2, Steel (55)
- WARMLYYOURS Snow Melt Cable 240V, 251 ft., 12.5A (WHCA-240-0251)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/208-230V (7HN79)
- MAKITA Blower Nozzle, For XBU04 (183R06-2)
- HONEYWELL Line Volt Mechanical Tstat, Open/Close on Rise, 120 to 240V AC (T675A1565)
- HONEYWELL Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 24/120/240VAC (T631C1103/U)
- HONEYWELL T651A3018 120-277V Spdt Line (T651A3018)
- HONEYWELL T498B1512 Beige 120/208/240V (T498B1512)
- HONEYWELL Th114-A-120S 120V Spst Line Volt (TH114-A-12)
- HONEYWELL T675A1508 Temp Control (T675A1508)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, 15 Degrees to 55 Degrees F, DPST (A70GA-1C)
- Honeywell Thermostats