Shop All Eyewash and Shower Parts and Accessories
Honeywell
Heated Eyewash Cover, 72Lx22-1/8Wx59H
Mfr # 32-002001-0000
Zoro # G6654882
Free Shipping & Returns
$4,325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72 in
- Features GFCI-Protected Heater, Powered By a Built-In 110V
- Color Yellow
- Material Vinyl
- Includes Bracket Insulation, Mounting Bracket, Warranty Card
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # 32-002001-0000
- Zoro # G6654882
- UPC # 364809731146
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Length | 72 in |
Width | 22 1/8 in |
Height | 59 in |
Details
Features | GFCI-Protected Heater, Powered By a Built-In 110V |
Color | Yellow |
Material | Vinyl |
Item | Heating Jacket |
Includes | Bracket Insulation, Mounting Bracket, Warranty Card |
For Use With | Mfr. No. 32-002000-0000 |
Standards | ANSI Z358.1-2009 |
Accessory Type | Heated Eyewash Station Cover |
Compatible with Brand | Honeywell |
Compatible with Series | Fendall |
Compatible Mfr Part Number | 32-002000-0000 |
Description
Heating Jacket, Accessory Type Heated Eyewash Station Cover, Color Yellow, For Use With Mfr. No. 32-002000-0000, Material Vinyl, Compatible Mfr Part Number 32-002000-0000, Compatible with Brand Honeywell, Compatible with Series Fendall, Features GFCI-Protected Heater, Powered By a Built-In 110V, Height 59 in, Includes Bracket Insulation, Mounting Bracket, Warranty Card, Standards ANSI Z358.1-2009, Width 22 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fire Barrier Putty, 1.4 x 11 In, Red Brown (MP+1.4X11)
- EPSON Nylon Cloth Label Tape, 19 ft L, Matte Wht (218NYLBWPX)
- BRADY Label, 1 29/32 in W, Outdoor, Yellow (M6C-1900-439-YL)
- SIGNMISSION OSHA Safety First, 7" Height, Decal, 10" x 7", Landscape, Eye Wash Station (OS-SF-D-710-L-19585)
- HONEYWELL Fendall Porta Stream® Eyewash Replacement Pull Strap (32-000102-0000)
- HONEYWELL Saline Personal Eyewash Bottles, 16oz, PK12 (203-32-000454-0000)
- HONEYWELL Replacement Pull Strap, Eyewash (32-000403-0000)
- HONEYWELL Eye Wash Travel Pack (32-000440-0000)
- HONEYWELL Eyewash Saline Concentrate, 180 oz, For Use With Fendall Pure Flow 1000/2000 Eyewash Stations (32-000513-0000-H5)
- HONEYWELL Replacement Eye Wash Bottle, 16 oz. (32-000454-0000-H5)
- EYESAFE GUARDIAN Faucet-Mount Eyewash (G1100)
- Honeywell Eyewash Stations and Shower Equipment