Shop All Portable Electric Heaters
This Product is Discontinued
Honeywell
Heat Bud Personal Heater, 250 W, 4.14 x 4.33 x 6.5, Black (Discontinued)
Mfr # HCE100B
Zoro # G4600301
This Product is Discontinued
Key Features
- Heater Voltage 120 @ 60 Hz
- Oscillating No
- Width 4.1"
- Depth 4.33"
- Height 6.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # HCE100B
- Zoro # G4600301
- UPC # 92926411008
- Country of Origin China
- Category Portable Electric Heaters
Dimensions
Width | 4.1" |
Depth | 4.33" |
Height | 6.5" |
Length | 5.6" |
Details
Electric Heater Item | Heaters |
Heater Voltage | 120 @ 60 Hz |
Oscillating | No |
Heater Color | Black |
Features | Cool Touch Housing; Overheat Protection; Tip-Over Switch |
Voltage | 120 @ 60 Hz |
Color | Black |
Standards | ETL |
Heater Type | Ceramic |
Wattage | 250 W |
BtuH | 853 |
Amps AC | 2.1 |
Safety Features | Cool Touch Housing; Overheat Protection; Tip-Over Switch |
NEMA Plug | 2-Prong |
Description
Honeywell Heat Bud Personal Heater, 250 W, 4.14 x 4.33 x 6.5, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.