Shop All Limit Switches
Honeywell
Hazardous Location Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side
Mfr # LSXA7L
Zoro # G4145513
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch No Lever, Rotary
- Contact Form- Switches 2NC/2NO
- Actuator Location - Limit Switch Side
- AC Contact Rating - Limit Switch 10A @ 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # LSXA7L
- Zoro # G4145513
- Country of Origin United States
- Category Limit Switches
Dimensions
Body Depth - Limit Switch | 2.44 in |
Height | 5.75" |
Width | 2.00" |
Body Width - Limit Switch | 2.0 in |
Depth | 2.44" |
Body Height - Limit Switch | 4.75 in |
Body Width | 2 in |
Mounting Hole Diameter | 0.2 in |
Body Height | 4.75 in |
Body Depth | 2.44 in |
Description
Hazardous Location Limit Switch, Actuator Style - Limit Switch No Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 250V, Contact Form- Switches 2NC/2NO, Body Height - Limit Switch 4.75 in, Body Width - Limit Switch 2 in, Body Depth - Limit Switch 2.44 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 1, 13, 3, 4, 6, 7, Mounting - Limit Switch Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Connector, Flex Conduit, Tite Bite, 3/8 In (3301)
- SQUARE D Load Center, HOM, 20 Spaces, 100A, 120/240V, Main Lug, 1 Phase (HOM20M100C)
- ALLEN TEL Cat 6 Patch Cable, 1 ft, Red (AT1601-RD)
- DIVERSIFIED TDT Series True OFF-Delay Relay Output (TDT-24-AKB-010)
- HONEYWELL Limit Switch, Wobble Stick, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (914CE20-6)
- HONEYWELL Explosion Proof Limit Switch, No Lever, Rotary, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (EX-AR20)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (914CE18-3)
- HONEYWELL Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (LSJ1A-7A)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (1LS131)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 10A @ 300V AC, Actuator Location: Top (GLCA01B)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, Roller, 2NC/2NO, 10A @ 600V AC, Actuator Location: Top (9007C62D)
- Honeywell Switches