Shop All Gas Detection Accessories
Honeywell
Hard Hat Clip for GasAlertExtreme
Mfr # GA-HC-1
Zoro # G4749823
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Plastic
- Exterior Depth 1/5 in
- Color Black
- Exterior Width 3 in
- For Use With GasAlert Extreme
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # GA-HC-1
- Zoro # G4749823
- Country of Origin United States
- Category Gas Detection Accessories
Dimensions
Exterior Depth | 1/5 in |
Exterior Width | 3 in |
Exterior Length | 4 in |
Exterior Height | 0.2 in |
Details
Construction | Plastic |
Color | Black |
Item | Headgear Clip |
For Use With | GasAlert Extreme |
Includes | Clip |
Series | BW MicroClip Series |
Housing Material | Plastic |
Sub-Brand | BW |
Description
Headgear Clip, Product Type Headgear Clip, Sub-Brand BW, Series BW MicroClip Series, For Use With GasAlert Extreme, Housing Material Plastic, Color Black, Exterior Height 0.2 in, Exterior Length 4 in, Exterior Width 3 in, Includes Clip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Regular Weight Cotton Poly Natura, M, PK12 (9635M)
- HONEYWELL UVEX Safety Glasses, Green Anti-Scratch (S1111)
- DELTA PLUS Vest, Chainsaw, Orange, Sz 42 to 46 In (JE-70L)
- EAGLE MFG Eagle P-712 Safety Plunger Can, 2 Quart Polyethylene (P712)
- HONEYWELL Tube, Benzene, 0.5 to 10 ppm, PK10 (H-10-101-01)
- HONEYWELL Tube, Ammonia, 1 to 30 ppm, PK10 (H-10-100-05)
- HONEYWELL Calibration Kit Case (500-0034-000)
- HONEYWELL Tube, Ammonia, 5 to 100 ppm, PK10 (H-10-100-10)
- HONEYWELL Protective Case, Black, Plastic, 2 in. L (CLIPHB-CASE)
- HONEYWELL Calibration Gas, 58L Cylinder Capacity (610-0050-070)
- BW TECHNOLOGIES Water Sampling Float (GA-FLOAT)
- Honeywell Gas Detection Accessories