Shop All PAPR Accessories
Honeywell
Hard Hat, Black/White, PAPR System
Mfr # PA921DS
Zoro # G503457841
product price: $484.99
/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suspension Patented suspension design featuring multiple adjustment points, for size, height and snugness
- Application General Purpose; Paint Spraying
- Suspension Adjustment Type Multi-point adjustable suspension with retention Cradle
- System Type PAPR system
- Brand and Series Honeywell North(R) Primair(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # PA921DS
- Zoro # G503457841
- UPC # 883940384627
- Country of Origin Slovakia
- Category PAPR Accessories
Details
Suspension | Patented suspension design featuring multiple adjustment points, for size, height and snugness |
Application | General Purpose; Paint Spraying |
Item | PA900 Series Replacement/Accessories |
Suspension Adjustment Type | Multi-point adjustable suspension with retention Cradle |
System Type | PAPR system |
Brand and Series | Honeywell North(R) Primair(R) |
Series | Honeywell North(R) Primair(R) 900 Series |
Lens Material | Polycarbonate |
Color | Black/White |
Headgear Type | Hard Hat |
Standards | A1:2003, A2:2008, EN 12941, EN 166 3.9.BT, EN 397+A1, EN166 1.BT.9.N, NPF500 |
ANSI Classification | Type 1, Class G |
Headgear Material | Polycarbonate, Polypropylene |
Includes | Coated Visor with Anti-Fog and Anti-Scratch Coating, Disposable Short Shroud |
Description
Replacement Accessories
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Heating Water Supply, Yellow, 5703-II (5703-II)
- CONDOR Disposable Gloves, 4.5 mil Palm, Nitrile, Powdered, XL, 100 PK, Blue (53CV55)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 9, 1 PR (PSTAGBPU-9)
- SAS SAFETY Raven, Nitrile Disposable Gloves, Textured, 7 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (SA66517)
- HONEYWELL Visor Cover, 900 Series, Black (PA905)
- HONEYWELL Filter/Cartrdge, 7x3", Gray, Primair700, PK4 (PA7OVAGHE)
- HONEYWELL Head Cap, Black, PAPR System (PA911)
- 3M Speedglas(TM) Auto Darkening Filter (06-0000-30)
- 3M SPEEDGLAS Sound-Dampening Breathing Tube, 33 In., PU (SG-50W)
- GVS-RPB RPB Safety Quiet Link Earmuffs (18-533)
- 3M Speedglas(TM) Auto Darkening Filter (06-0000-10)
- Honeywell Masks & Respiratory Protection