Shop All PAPR Accessories
Honeywell
Hard Hat, Black/White, PAPR System
Mfr # PA921DL
Zoro # G603457857
product price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Headgear Type Hard Hat
- Headgear Material Polycarbonate, Polypropylene
- Includes Coated Visor with Anti-Fog and Anti-Scratch Coating, Disposable Long Shroud
- Color Black/White
- Application General Purpose; Paint Spraying
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # PA921DL
- Zoro # G603457857
- UPC # 883940384641
- Country of Origin Slovakia
- Category PAPR Accessories
Details
Headgear Type | Hard Hat |
Item | PA900 Series Replacement/Accessories |
Headgear Material | Polycarbonate, Polypropylene |
Includes | Coated Visor with Anti-Fog and Anti-Scratch Coating, Disposable Long Shroud |
Color | Black/White |
Application | General Purpose; Paint Spraying |
Suspension | Patented suspension design featuring multiple adjustment points, for size, height and snugness |
ANSI Classification | Type 1, Class G |
Series | Honeywell North(R) Primair(R) 900 Series |
Standards | A1:2003, A2:2008, EN 12941, EN 166 3.9.BT, EN 397+A1, EN166 1.BT.9.N, NPF500 |
System Type | PAPR system |
Lens Material | Polycarbonate |
Brand and Series | Honeywell North(R) Primair(R) |
Suspension Adjustment Type | Multi-point adjustable suspension with retention Cradle |
Description
Replacement Accessories
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Three-Ply General Use Face Mask, Blue, 2000PK (MS2000)
- BRADY Pipe Marker, Black, Fuel Oil Supply, PK5, 7117-4-PK (7117-4-PK)
- BRADY Ribbon, 2-23/64" W, 984 ft. L, Black (R6600)
- SIGNMISSION OSHA Caution, 7" Height, Aluminum, 10" x 7", Landscape, Look Out For Forklifts (OS-CS-A-710-L-19198)
- HONEYWELL Filter/Cartrdge, 7x3", Gray, Primair700, PK4 (PA7OVAGHE)
- HONEYWELL Head Cap, Black, PAPR System (PA911)
- HONEYWELL Visor Cover, 900 Series, Black (PA905)
- 3M High Capacity Li-Ion Battery TR-332, for Versaflo™ TR-300 PAPR (TR-332)
- MSA SAFETY PAPR Hood, Low Profile, White, PK4 (10215118)
- SUNDSTROM SAFETY Hood, Universal, White, For SR200, SR100 (SR 64)
- MSA SAFETY Cable Assembly, 39" (10023480)
- Honeywell PAPR Accessories