Shop All PAPR Accessories
Honeywell
Hard Hat, Black, PAPR System
Mfr # PA921
Zoro # G803457848
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Classification Type 1, Class G
- Includes Coated Visor with Anti-Fog and Anti-Scratch Coating, Faceshield
- Suspension Patented suspension design featuring multiple adjustment points, for size, height and snugness
- Suspension Adjustment Type Multi-point adjustable suspension with retention Cradle
- Standards A1:2003, A2:2008, EN 12941, EN 166 3.9.BT, EN 397+A1, EN166 1.BT.9.N, NPF500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # PA921
- Zoro # G803457848
- UPC # 883940377414
- Country of Origin Slovakia
- Category PAPR Accessories
Details
ANSI Classification | Type 1, Class G |
Item | PA900 Series Replacement/Accessories |
Includes | Coated Visor with Anti-Fog and Anti-Scratch Coating, Faceshield |
Suspension | Patented suspension design featuring multiple adjustment points, for size, height and snugness |
Suspension Adjustment Type | Multi-point adjustable suspension with retention Cradle |
Standards | A1:2003, A2:2008, EN 12941, EN 166 3.9.BT, EN 397+A1, EN166 1.BT.9.N, NPF500 |
Color | Black |
Application | General Purpose; Paint Spraying |
Series | Honeywell North(R) Primair(R) 900 Series |
System Type | PAPR system |
Lens Material | Polycarbonate |
Headgear Type | Hard Hat |
Brand and Series | Honeywell North(R) Primair(R) |
Headgear Material | Elastan, Polycarbonate, Polymide |
Description
Replacement Accessories
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWEAR Flame-Retardant Safety Vest Class 2 w/ Zipper & Radio Clips (Lime/3X-Large) (1278FR-LZ-RD-3XL)
- PROPPER Mens Tactical Pant, Black, Size M Reg (F520155001M2)
- PLUGFONES Earplug/Phn Set Blu/Yel (PG-UY)
- JOHNSON CONTROLS Encapsulated Pres Control, Spdt (P100EE-78C)
- HONEYWELL Head Cap, Black, PAPR System (PA911)
- HONEYWELL Filter/Cartrdge, 7x3", Gray, Primair700, PK4 (PA7OVAGHE)
- HONEYWELL Hard Hat, Black, PAPR System (PA923)
- MSA SAFETY Cable Assembly, 39" (10023480)
- SUNDSTROM SAFETY PAPR Hood, PVC Coated Fabric, S/M (SR 520)
- 3M Lens Covers, PK100 (H-111-100)
- GVS-RPB RPB Safety Z4 Face Shield (15-811)
- Honeywell Masks & Respiratory Protection