Shop All Gas Detection Accessories
Honeywell
Handle
Mfr # W03-2111-000
Zoro # G001253402
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cETLus Certified
- Width 8 39/100 in
- Height 1 11/50 in
- Features Honeywell TouchPoint Plus Compatible, Input/Output Ports, Inert Mode That Prevents Alarm In Normal Ambient Air, Large, Easy-to-Read Display, Line Power for Extended Runtime in the Field, Remote Monitoring, Rugged, Weatherproof Design, with Optional Protective Cage, Wireless Safety Perimeter
- Length 10 31/100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # W03-2111-000
- Zoro # G001253402
- Country of Origin China
- Category Gas Detection Accessories
Dimensions
Width | 8 39/100 in |
Height | 1 11/50 in |
Length | 10 31/100 in |
Depth | 10 31/100 in |
Overall Width | 8.39 in |
Overall Height | 1.22 in |
Overall Depth | 10.31 in |
Overall Length | 10.31 in |
Details
Standards | cETLus Certified |
Features | Honeywell TouchPoint Plus Compatible, Input/Output Ports, Inert Mode That Prevents Alarm In Normal Ambient Air, Large, Easy-to-Read Display, Line Power for Extended Runtime in the Field, Remote Monitoring, Rugged, Weatherproof Design, with Optional Protective Cage, Wireless Safety Perimeter |
For Use With | BW(TM) RigRat |
Item | Handle |
Series | BW RigRat |
Sub-Brand | BW |
For Gas Type | Carbon Dioxide, Carbon Monoxide, Chlorine, Hydrogen Cyanide, Hydrogen Sulfide, LEL, NH3, Nitric Oxide, Nitrogen Dioxide, Oxygen, Sulfur Dioxide, Volatile Organic Compounds |
Alert Type | Light, Sound, Vibration |
Description
Handle, Product Type Handle, Series BW RigRat, Sub-Brand BW, Features Honeywell TouchPoint Plus Compatible, Input/Output Ports, Inert Mode That Prevents Alarm In Normal Ambient Air, Large, Easy-to-Read Display, Line Power for Extended Runtime in the Field, Remote Monitoring, Rugged, Weatherproof Design, with Optional Protective Cage, Wireless Safety Perimeter, Overall Depth 10.31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Magenta and Yellow Plastic Chain, 2 In, 200 Ft. Long (CH-CH-20-YM-200-BX)
- FIRE-DEX Fire Helmet, Traditional, Yellow (1910H952)
- BANNER STAKES PLUS Barricade, Yellow, Auth Personnel (PL4004)
- BSC PREFERRED 2 x 3'' Easy Order Packs Months Of The Year, 12PK (S-3440)
- HONEYWELL Calibration Gas, 58L Cylinder Capacity (610-0050-070)
- HONEYWELL Tube, Benzene, 0.5 to 10 ppm, PK10 (H-10-101-01)
- HONEYWELL Datalink Kit for Gas Detectors (GA-USB1-IR)
- HONEYWELL Tube, Hydrogen Sulfide, 2.5 to 60 ppm, PK10 (H-10-103-10)
- HONEYWELL Calibration Kit Case (500-0034-000)
- HONEYWELL Cradle Charger 5 Way (CP-C01-5)
- ZORO SELECT Calibration Tubing, Tygon, 3/16 In x 3 ft. (TY2002-3)
- Honeywell Gas Detection Accessories