Shop All Hand Sanitizers
Honeywell
Hand Sanitizer, Size 0.9g, Gel, PK25
Mfr # 5501800
Zoro # G4383924
original price:
$8.15
10% off
new price: $7.29
/pk 25, $0.29/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Ethyl Alcohol
- Hygiene Form Gel
- Hygiene Properties None
- Hygiene Series None
- Packaging Type Packet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 5501800
- Zoro # G4383924
- Country of Origin United States
- Category Hand Sanitizers
Dimensions
Size | 0.9 g |
Container Size | 0.9 g |
Details
Formula | Ethyl Alcohol |
Hygiene Form | Gel |
Hygiene Properties | None |
Hygiene Series | None |
Packaging Type | Packet |
Requires Dispenser | No |
Item | Hand Sanitizer |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Industry Type | Healthcare |
Form | Gel |
Package Type | Single Pack |
Container Type | Packet |
Refill Type | No Refill |
Product Type | Hand Sanitizer |
Description
Hand Sanitizer, Form Gel, Formula Ethyl Alcohol, Container Type Packet, Container Size 0.9 g, Hygiene Properties None, Requires Dispenser No, Number of Pumps Included Not Applicable, Product Type Hand Sanitizer, Package Quantity 25
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METHOD Foaming Hand Wash, Sweet Water, 10 oz Pump Bottle, PK6 (MTH00361)
- HONEYWELL Aerosol Spray Bandage, 3 Oz (151011)
- COVIDIEN Sharps Container, 2 Gal, PK5 (S2GH100651)
- VASELINE Intensive Care Essential Healing Body Lotion with Vitamin E, 10 oz, PK6 PK (CB077007)
- HONEYWELL Sanitizer, Foil Pack, 0.9g, PK25 (Z049074)
- MCKESSON PREMIUM Hand Sanitizer, 70% Ethyl Alcohol Gel, Refill Bag, 1,000 ml (53-28035-1000)
- PURELL Hand Sanitizer, Green Certified, Gel, 12oz Pump Bottle (3691-12)
- PURELL Advanced Refreshing Gel Hand Sanitizer, Clean Scent, 12 oz Pump Bottle (3659-12)
- SC JOHNSON PROFESSIONAL InstantFOAM COMPLETE PURE Alcohol Hand Sanitizer, 1 L Refill, Fragrance-Free, 3PK (10691240071010)
- NOBLE CHEMICAL Novo 1 Gallon / 128 oz. Ready-to-Use Alcohol-Free Foaming Instant Hand Sanitizer (999NOVOFISAN)
- SCOTT Foam Hand Sanitizer, Cartridge, 1.2 L (12979)
- Honeywell Hand Sanitizers