Shop All Face and Body Lotions
Honeywell
Hand Cream, 4 Oz, PK24
Mfr # 270104
Zoro # G4037494
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Type Squeeze Bottle
- Hygiene Form Liquid
- Requires Dispenser No
- Size 4 oz
- Hygiene Properties None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # 270104
- Zoro # G4037494
- Country of Origin United States
- Category Face and Body Lotions
Dimensions
Size | 4 oz |
Container Size | 4 oz |
Details
Packaging Type | Squeeze Bottle |
Hygiene Form | Liquid |
Requires Dispenser | No |
Hygiene Properties | None |
Fragrance | Fragrance Free |
Item | Protective Hand Cream |
Hygiene Series | None |
Form | Liquid |
Series | 201 |
Product Type | Protective Hand Cream |
Application | Healthcare |
Container Type | Tube |
Description
Protective Hand Cream, Container Type Tube, Series 201, Container Size 4 oz, Form Liquid, Fragrance Fragrance Free, Hygiene Properties None, Manufacturer Dispenser Part Number Not Applicable, Application Healthcare, Requires Dispenser No, Grainger Dispenser Part Number Not Applicable, Product Type Protective Hand Cream, Standards Not Applicable, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILLETTE Foamy Shave Cream, Original Scent, 2 oz Aerosol, PK48 (14501)
- INFINITI Welcome, Bar Soap 075, 1000PK (2302027)
- ADVIL Advil Refill Packs, PK30 (58030)
- ZORO SELECT Empty First Aid Cabinet, Wall Mount, White (M5026)
- HONEYWELL Barrier Hand Cream, Unscented, Tube, PK24 (272204)
- J.R. WATKINS Anti Monkey Butt Baby Anti-Friction Powder 8 oz (815800)
- BANANA BOAT 6 Oz. Sport Bb Cool Um SPF 30 (114075)
- LUBRIDERM Moisturizing Lotion, 16 oz., PK12 (48856)
- SK II SK-II U-SC-4350 1.6 oz Unisex GenOptics Spot Essence (U-SC-4350)
- VASELINE Vaseline Hand & Body Lotion Aloe Soothe 10 fl. oz., PK6 (09100)
- PERRY ELLIS Perry Ellis I0089282 4 Piece 360 Gift Set for Men (I0089282)
- Honeywell Face and Body Lotions