Shop All Calibration Gas
Honeywell
H2S/CH4/O2,103L, Balance N2
Mfr # CG-TR103-1
Zoro # G8201395
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide
- Cylinder Capacity 103 L
- Gas Mixture Carbon Monoxide 100ppm, Methane (2.5% LEL), Oxygen 18%
- Cylinder Height 13.6 in
- For Use With GasAlert Series Model Carbon Monoxide Sensors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # CG-TR103-1
- Zoro # G8201395
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Height | 13.6 in |
Cylinder Diameter | 3.3 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide |
Cylinder Capacity | 103 L |
Gas Mixture | Carbon Monoxide 100ppm, Methane (2.5% LEL), Oxygen 18% |
For Use With | GasAlert Series Model Carbon Monoxide Sensors |
CAS Number | 630-08-0 |
Container Type | Cylinder |
Product Type | Calibration Gas |
CGA Number | CGA 600 |
Gas Type | Carbon Monoxide |
Chemical Formula | CH4, CO, O2 |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 103 L, Cylinder Diameter 3.3 in, Cylinder Height 13.6 in, For Use With GasAlert Series Model Carbon Monoxide Sensors, Gas Mixture Carbon Monoxide 100ppm, Methane (2.5 Percent LEL), Oxygen 18 Percent, Gas Type Carbon Monoxide, Product Type Calibration Gas, Chemical Formula CH4, CO, O2, CAS Number 630-08-0, Background Gas Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Fire Lane, Zone & Equipment No Parking Sign, 18 in Height, 12 in Width, Aluminum, English (LR7-22-12HA)
- KYORENE 13g Gray Kyorene Graphene A6 Liner with Black HCT MicroFoam Nitrile Palm Coating (L) PK Gloves (00-600 (L))
- OCCUNOMIX Cooling Skull Cap, Polyester, 6" L (TD900-HVY)
- 3M PROTECTA Adjustable Shock Absorbing Lanyard, 310 lb. Weight Capacity, Red (1341101)
- HONEYWELL Calibration Gas, 25 ppmH2S, 0.5Percent, 34L (CG-QT34-1)
- HONEYWELL Calibration Gas, 100 Percent Nitro N2, 34L (CG-G0043-N2-34)
- HONEYWELL Calibration Gas, 100 ppm Ammonia NH3, 58L (CG2-A-100-58)
- HONEYWELL Calibration Gas, 50 ppm Ammonia, 34L (CG2-A-50-34)
- HONEYWELL Calibration Gas, 25 ppm H2S, 34L (CG2-H-25-34)
- HONEYWELL Hydrogen, 500 ppm, Balance Air, 103L (1991-0159)
- NORCO Calibration Gas Cylinder, 103L (J101650PA)
- Honeywell Calibration Gas