Shop All Gas Detection Accessories
Honeywell
Guide
Mfr # W03-4002-000
Zoro # G901253397
product price: $69.55
/ea
$69.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8 23/50 in
- Height 1/100 in
- Depth 10 7/20 in
- For Use With BW(TM) RigRat
- Length 10 7/20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # W03-4002-000
- Zoro # G901253397
- Country of Origin China
- Category Gas Detection Accessories
Dimensions
Width | 8 23/50 in |
Height | 1/100 in |
Depth | 10 7/20 in |
Length | 10 7/20 in |
Overall Depth | 10.35 in |
Overall Height | 0.01 in |
Overall Width | 8.46 in |
Overall Length | 10.35 in |
Details
For Use With | BW(TM) RigRat |
Features | Honeywell TouchPoint Plus Compatible, Input/Output Ports, Inert Mode That Prevents Alarm In Normal Ambient Air, Large, Easy-to-Read Display, Line Power for Extended Runtime in the Field, Remote Monitoring, Rugged, Weatherproof Design, with Optional Protective Cage, Wireless Safety Perimeter |
Item | Quickstart Guide |
Standards | cETLus Certified |
Series | BW RigRat |
Sub-Brand | BW |
Alert Type | Light, Sound, Vibration |
For Gas Type | Carbon Dioxide, Carbon Monoxide, Chlorine, Hydrogen Cyanide, Hydrogen Sulfide, LEL, NH3, Nitric Oxide, Nitrogen Dioxide, Oxygen, Sulfur Dioxide, Volatile Organic Compounds |
Description
Quickstart Guide, Product Type Quickstart Guide, Series BW RigRat, Sub-Brand BW, Features Honeywell TouchPoint Plus Compatible, Input/Output Ports, Inert Mode That Prevents Alarm In Normal Ambient Air, Large, Easy-to-Read Display, Line Power for Extended Runtime in the Field, Remote Monitoring, Rugged, Weatherproof Design, with Optional Protective Cage, Wireless Safety Perimeter, Overall Depth 10.35 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Paddle Sign, 2-Sided Stop/Slow, Non-Reflective, 18 in HxW, 9 in Polygrip Handle (03-851)
- XPOSE SAFETY Traffic Cone, PVC, 28" H, Lime (LTC28-64-8-X)
- WINTER WALKING Ice Cleat, Size XL, Unisex (JD350-XL)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (SILEXPPSI)
- HONEYWELL Gas Regulator, 0.5Lpm (REG2-0.5)
- HONEYWELL Gas Detector Confined Space Kit (MC-CK-DL)
- HONEYWELL Cradle Charger 5 Way (CP-C01-5)
- HONEYWELL Hard Hat Clip for GasAlertExtreme (GA-HC-1)
- HONEYWELL Handle for Portable Configuration (SPMF-HNDL)
- HONEYWELL Tube, Ammonia, 10 to 260 ppm, PK10 (H-10-100-12)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 4" Dia., 5" L (18109498)
- Honeywell Gas Detection Accessories