Shop All Barcode Readers & Accessories
Honeywell
Granit Industrial Scanner Ser Kit W/ Vibrator
Mfr # 1980IFR-3SER
Zoro # G2568092
product price: $620.99
/ea
Free Shipping & Returns
$620.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.7"
- Width 3"
- Length 5.2"
- Product Type Barcode Scanner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 1980IFR-3SER
- Zoro # G2568092
- UPC # 783555089361
- Country of Origin Unknown
- Category Barcode Readers & Accessories
Dimensions
Height | 7.7" |
Width | 3" |
Length | 5.2" |
Details
Product Type | Barcode Scanner |
Description
The HONEYWELL Granit Industrial Scanner Ser Kit W/ Vibrator is a barcode scanner with a height of 7.7", width of 3", and length of 5.2".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for MxVolta VT12045, VT1204, VT1205 (ML5-122676567)
- MONOPRICE 3.5mm M Plug to RCA Jack Adapter (7146)
- MAKITA 4in Angle Grinder (GA4030)
- ICOM Microphone, For Use With Mfr. No. M73 (HM202)
- HONEYWELL Voyager 1200G, 1D Scanner (1200G-2)
- HONEYWELL 1300G Scanner Usb Cbl White (1300G-1USB)
- HONEYWELL Granit, Industrial Scanner, 1D/2D, Fr Focus, Red, Rs232/Usb (1980IFR-3)
- HONEYWELL 1470G Scanner Usb Cbl Stand (1470G2D-2USB-1-N)
- HONEYWELL Ms7580G Scanner W/ Usb Cbl (MK7580-30B38-02-A)
- HONEYWELL 1952H Healthcare Scanner Usb C (1952HHD-5USB-5-N)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3678-SR0F003VZWW)
- Honeywell Barcode Readers & Accessories