Shop All Barcode Readers & Accessories
Honeywell
Granit, Industrial Scanner, 1D/2D, Fr Focus, Red, Rs232/Usb
Mfr # 1980IFR-3
Zoro # G2566589
Free Shipping & Returns
$713.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.7"
- Product Type Barcode Scanner
- Width 3"
- Length 5.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # 1980IFR-3
- Zoro # G2566589
- Country of Origin Unknown
- Category Barcode Readers & Accessories
Dimensions
Height | 7.7" |
Width | 3" |
Length | 5.2" |
Details
Product Type | Barcode Scanner |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lezyne Lir2032 (LIR2032 LEZYNE)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for APC SUA1500RM2U - 8 Pack (ML9-12MP814912371778)
- MAN & MACHINE Itscool Keyboard - White (ITSC/W5)
- ANTAIRA 5-Port Industrial Unmanaged Ethernet Switch w/4-10/100Tx + 1-100Fx ***Multi-Mode 2Km; EOT (LNX-0501-M-T)
- HONEYWELL 1950H Healthcare Scanner Usb C (1950HHD-5USB-N)
- HONEYWELL Ms7580G Scanner W/ Usb Cbl (MK7580-30B38-02-A)
- HONEYWELL 1991I Wireless Scanner Usb Cbl (1991ISR-3USB-5-N)
- HONEYWELL 1952G Wrls Scnr, Base, Usb (1952GSR-2USB-5-N)
- HONEYWELL 1470G Scanner Usb Cbl Stand (1470G2D-2USB-1-N)
- HONEYWELL 6In Flexible Stand For Bar Code Scanner (STND-15F03-009-4)
- ZEBRA TECHNOLOGIES Zebra CBA-U21-S07ZBR 7' Straight Shielded USB Series A Connector (105U21S07ZBR)
- Honeywell Barcode Readers & Accessories