Shop All Cut-Resistant Gloves
Honeywell
Gloves, PR
Mfr # 42-322BO/9L
Zoro # G3159645
product price: $30.59
/pr
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Size L ( 9 )
- Standards CE, EN388, EN420
- Cuff Style Hook-and-Loop
- Glove Lining Material Aramid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 42-322BO/9L
- Zoro # G3159645
- UPC # 883940376134
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L ( 9 ) |
Size | L ( 9 ) |
Size- Alpha | L |
Size- Numeric | 9 |
Details
Item | Mechanics Gloves |
ANSI/ISEA Cut Level | A3 |
Standards | CE, EN388, EN420 |
Cuff Style | Hook-and-Loop |
Glove Lining Material | Aramid |
Features | Reinforced Thumb Crotch |
ANSI/ISEA Impact Level | 2 |
Minimum Temperature | Not Rated |
Cut-Resistance Coverage | Palm Side |
Includes Reinforced Thumb Crotch | Yes |
Glove Back Color | Black/Yellow |
Glove Features | Reinforced Thumb Crotch |
Touchscreen Compatible | No |
Glove Liner Material | Aramid |
Palm Material | Polyester |
ANSI/ISEA Cut Level (Coverage) | A3 - Palm Side |
Glove Back Material | Polyester |
Knuckle Protection Material | TPR |
Includes Double Palm | No |
Palm Style | Uncoated |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 2, Cuff Style Hook-and-Loop, Palm Material Polyester, Glove Liner Material Aramid, Glove Back Material Polyester, Glove Back Color Black/Yellow, Knuckle Protection Material TPR, Standards CE, EN388, EN420, ANSI/ISEA Cut Level A3, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING PETPE-UR-30 LED Emergency Exit Sign (PETPE-UR-30)
- LYLE Admittance Sign, 7x10 In., English, U1-1005-RD_10X7 (U1-1005-RD_10X7)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 36x34 (LU20RB 36 34)
- ANSELL FFS-700, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (FFS-700-L)
- HONEYWELL Gloves, PR (42-322BO/10XL)
- HONEYWELL Gloves, PR (42-322BO/8M)
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, Nitrile/Polyurethane, M, 1 PR (NFD15B/8M)
- HONEYWELL Cut-Resistant Gloves, L, 18 Gauge, A1, PR (21-1818B/9L)
- HONEYWELL Cut Resistant Coated Gloves, 3 Cut Level, Polyurethane, XL, 1 PR (NFD16G/10XL)
- HONEYWELL Cut Resistant Coated Gloves, 3 Cut Level, Nitrile/Polyurethane, S, 1 PR (NFD20B/7S)
- SHOWA SHOWA Best Atlas KV300 Kevlar Glove with Latex Palm Coating, L, 12PK (KV300-L)
- Honeywell Gloves & Hand Protection